DIXON BFM781 | AK2PFY

DIXON BFM781 Brass Ferrule

Item: AK2PFY Model: BFM781
Limited Availability
€1.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Ferrule
Id.781"(19.84 mm)
Length1"(25.40 mm)
MaterialBrass

Shipping Info:

Ship weight (kg) 0.009
Ship length (cm)2.54
Country of OriginUS

Product Variants

ProductModelInside Dia.MaterialFitting TypePrice
DIXON BFM718B | AK2PFV BFM718B-BrassFerrule€1.21
DIXON BFM478 | AK2PFZ BFM478-BrassFerrule€0.71
DIXON BFM562 | AK2PGA BFM562-BrassFerrule€0.96
DIXON BFM593 | AK2PGB BFM593---€1.02
DIXON BFM625 | AK2PGC BFM625-BrassFerrule€1.10
DIXON BFL650 | AK2QVD BFL650---€0.71
DIXON BFM687 | AK2QVE BFM687-BrassFerrule€1.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BFM781 Brass Ferrule
€1.67 /unit