DIXON 600-F-ALH Cam And Groove Type F Adapter x Male NPT, Aluminium Hardcoat, 6 Inch Size

Item: BX6JMM Model: 600-F-ALH
Limited Availability
€228.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Break Quantity0
Connection Size6" x 6"
Connection TypeMale Fitting x MNPT
FinishHard Coated
Fitting ShapeType F
GenderMale x Male
Hex Size8 1/32"
Length5 17/32"
MaterialAluminum Hardcoat
Pressure Rating75 psi
Thread Size#6-8
TypeAdapter

Shipping Info:

Ship weight (kg) 1.6335
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 600-F-ALH Cam And Groove Type F Adapter x Male NPT, Aluminium Hardcoat, 6 Inch Size
€228.72 /unit