Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 7600503 Horizontal Lifeline System, 30 ft Lifeline Length, Reusable, Anchor Lifeline, Tie-Off | CP2QPM

DBI-SALA 70007490348 7600503 Horizontal Lifeline System, 30 ft Lifeline Length, Reusable, Anchor Lifeline, Tie-Off

Item: CP2QPM Model: 70007490348Cross Ref: 30M924 / 7600503
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,385.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Lifeline System
Compatible Attachment PointsAnchor Lifeline
For Use WithAnchorage Device
Hardware MaterialNylon, Polyester
Horizontal Lifeline ComponentHorizontal Lifeline System
IncludesAnchors, Shock Absorber, Tensioner
InstallationReusable
Lifeline Length30 ft.
Lifeline MaterialPolyamide
Mounting TypeTie Off
Workers Per System2
Lifeline InstallationReusable
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Use WithLifeline MaterialLifeline LengthHorizontal Lifeline ComponentHardware MaterialCompatible Attachment PointsWorkers Per SystemMounting TypePrice
DBI-SALA 7605060 Horizontal Lifeline Temporary 60 Feet Length | AC3NTA 2UZT7 70007488110-Steel--Polyethylene-2-€2,581.85
DBI-SALA 2200400 Horizontal Lifeline Temporary 40 Feet Length | AE7HAP 5YGJ9 70007453015-Nylon----1-€2,057.42
DBI-SALA 7603100 Horizontal Lifeline System, 100 ft Lifeline Length, Permanent, Anchorage Connectors | CP2QPH 70007490652Anchorage DeviceSteel100 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2Tie Off€2,892.24
DBI-SALA 7602100 Horizontal Lifeline System, 100 ft Lifeline Length, Reusable, Anchorage Connectors, Steel | CP2QPJ 70007487112Anchorage DeviceSteel100 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2-€2,277.79
DBI-SALA 7603160 Horizontal Lifeline System, 160 ft Lifeline Length, Permanent, Anchorage Connectors | CP2QPL 7603160Anchorage DeviceSteel160 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2Tie Off€3,211.74
DBI-SALA 7602040 Horizontal Lifeline System, 40 ft Lifeline Length, Reusable, Anchorage Connectors, Steel | CP2QPN 70007490512Anchorage DeviceSteel40 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2-€1,952.51
DBI-SALA 7400340 Horizontal Lifeline System, 40 ft Lifeline Length, Reusable, Concrete, Tie-Off, Steel | CP2QPP 7400340HLL, Stanchion KitSteel40 ft.Loop Rebar Hll SystemSteelConcrete2Tie Off€3,493.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007490348 7600503 Horizontal Lifeline System, 30 ft Lifeline Length, Reusable, Anchor Lifeline, Tie-Off
€1,385.24 /unit