Item | Upblast Ventilator |
Application | Kitchens |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 6.3" |
Base Length | 25 1/8" |
Base Shape | Square |
Base Size | 25 1/8" x 25 1/8" |
Base Width | 25 1/8" |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 27/50 hp |
Dimension A | 25 1/8" |
Dimension B | 28 7/8" |
Dimension C | 30" |
Dimension D | 19 3/8" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Severe |
Electrical Connection | Power Cord |
Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
For Air Type | Kitchen Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Color | Gray |
Housing Finish | Polyester Coated |
Housing Length | 28.9" |
Housing Material | Steel |
Housing Width | 28.9" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Motor Location | Out Of Airstream |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 28 7/8" |
Overall Height | 36 1/4" |
Propeller Shaft Dia. | 1" |
Requires | Roof Curb For New Installations |
Resistance Properties | Spark Resistant |
Safety Features | Windband |
Shaft Dia. Wheel End | 1" |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Wheel Dia. | 16 1/2" |
Wheel Finish | Nonstick Coated |
Wheel Material | Steel |
Wheel Type | Backward Inclined |
Brake Horsepower | 27/50 bhp |
Compatible Curb Grainger Part Number | 2EUG8 |
Current | 7.2/3.5A |
Damper Size | 19" x 19" |
Exhaust Airflow @ 0.000 In Sp | 3191 CFM |
Exhaust Airflow @ 0.125 In Sp | 3072 CFM |
Exhaust Airflow @ 0.250 In Sp | 2941 CFM |
Exhaust Airflow @ 0.375 In Sp | 2796 CFM |
Exhaust Airflow @ 0.500 In Sp | 2641 CFM |
Frequency | 60 Hz |
Includes | Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 1110 RPM |
Maximum Inlet Air Temperature | 400°F |
Maximum Static Pressure | 1 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1/2 hp |
Motor Speed | 1110 RPM |
Nameplate Voltage | 115/230V AC |
Number Of Speeds | 1 |
Phase | 1 |
Sound Level | 12.2 sones @ 1.000 in SP and 5 ft, 12.6 sones @ 0.875 in SP and 5 ft, 12.9 sones @ 0.750 in SP and 5 ft, 13.1 sones @ 0.625 in SP and 5 ft, 13.5 sones @ 0.500 in SP and 5 ft, 13.8 sones @ 0.375 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 14.6 sones @ 0.125 in SP and 5 ft, 15.0 sones @ 0.000 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 762 |
Wheel Diameter | 16 1/2" |