DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia. | CH6KJY 56JN95

DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia.

Item: CH6KJY Model: 56JN95
In Stock

Get it by Tuesday, Jun 10

€1,627.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
AssemblyUnassembled
Base Dia.Not Applicable
Base Length34"
Base ShapeSquare
Base Size34"
Base Size34" x 34"
Base Width34"
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Duty RatingStandard
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing MaterialAluminum
Includes Drive PackageNo
Includes MotorNo
Max. Motor Hp3 hp
Min. Motor Hp1/4 hp
Motor LocationOut Of Airstream
Mounting LocationRoof, Wall
Overall Height35 5/8"
Wheel Dia.24 1/2"
Wheel MaterialAluminum
ApplicationIndustrial And Commercial Buildings, Restaurants, Schools
Includes Drive Package With MotorNo
Maximum Airflow9519 CFM
Maximum Motor Speed1050 RPM
Minimum Airflow2162 CFM
StandardsAMCA SOUND AND AIR, UL/CUL 705, UL/CUL 762
Wheel Diameter24 1/2"

Shipping Info:

Ship weight (kg) 60.3
Country of OriginUSA

Product Variants

ProductModelDrive TypeWheel MaterialMounting LocationHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice
DAYTON 7A709 Upblast Vent 24-1/2 Inch 208-230/460v | AF3ANU 7A709Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,398.42
DAYTON 7D491 Upblast Vent 24-1/2 Inch 208-230/460v | AF3JQP 7D491Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,801.48
DAYTON 56JN94 Upblast Roof Ventilator | CH3PYT 56JN94 56JN94Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,254.64
DAYTON 7YR26 Upblast Ventilator, Unassembled, 21-1/4 Inch Wheel Diameter, 1400 RPM, Belt Drive | CH3PYU 7YR26 7YR26Belt DriveAluminumRoofAluminum35 1/2"Unassembled3-€2,584.46
DAYTON 56MW72 Upblast Ventilator, Assembled, 16 Inch Wheel Diameter, Direct Drive | CH3PYW 56MW72 56MW72Direct DriveAluminumRoof, WallAluminum31 1/2"Assembled3-€2,068.84
DAYTON 56JN93 Upblast/Sidewall Mounted Less Drive, 18 1/2 Inch Wheel Dia., Belt Drive | CH6KJX 56JN93 56JN93Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,197.61
DAYTON 56JP12 Assembled Upblast/Sidewall Mounted Ventilator, 24 1/2 Inch Wheel Dia. | CH6KJZ 56JP12 56JP12Belt DriveAluminumRoof, WallAluminum35 5/8"Assembled-42 3/4"€3,395.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia.
€1,627.49 /unit