Item | Contactor |
Contact Material | Silver Cadmium Oxide |
Depth | 4 1/25" |
Enclosure Nema Rating | No Enclosure |
Fluorescent Lighting Amps Rating | Not Applicable |
Frame Size | Not Applicable |
Frequency | 50/60 Hz |
Full Load Inductive Amps | 63A |
Height | 3.15" |
Horsepower @ Single Phase | 10 hp |
Horsepower @ Single Phase - 120v Ac | 5 hp |
Horsepower @ Three Phase - 208v Ac | 20 hp |
Horsepower @ Three Phase - 600v Ac | 30 hp |
Hp @ 1 Phase - 120v | 5 hp |
Hp @ 1 Phase - 240v | 7 1/2 hp |
Hp @ 3 Phase - 208v | 20 hp |
Hp @ 3 Phase - 240v | 20 hp , 25 hp |
Hp @ 3 Phase - 480v | 25 hp , 30 hp |
Hp @ 3 Phase - 575v | 25 hp |
Includes | Not Applicable |
Inductive Full Load Amps | 63A |
Input Control Type | Not Applicable |
Ip Rating | Not Applicable |
Led Lighting Current Rating | Not Applicable |
Mounting Hole Dia. | Not Applicable |
Mounting Hole Distance | 3 1/4" |
Mounting Hole Width | 1.86" |
Mounting Postion | Horizontal, Vertical |
Mounting Style | Through Panel |
Nema Enclosure Material | Not Applicable |
No. Of Terminals | 8 |
Number Of Normally Closed Main Contacts | 0 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Overall Depth | 4 1/25" |
Overall Height | 3.15" |
Overall Width | 2 19/25" |
Resistance Properties | Not Applicable |
Resistive Full Load Amps | 75A |
Response Time | 20 ms |
Reversible | No |
Status Indicator | Mechanical Flag |
Terminal Connection Type | Box Lugs |
Tungsten Lighting Current Rating | Not Applicable |
Width | 2 19/25" |
Auxiliary Contact Module Capacity | 2 |
Coil Voltage | 208/240V AC |
Contactor Frame Size | Standard |
Electrical Operating Durability | 200000 |
Full Load Current - Inductive | 63A |
Full Load Current - Resistive | 75A |
Horsepower @ Single Phase - 240v Ac | 10 hp |
Horsepower @ Three Phase - 240v Ac | 25 hp |
Horsepower @ Three Phase - 480v Ac | 30 hp |
Locked Rotor Load | 240A @ 600V AC, 300A @ 480V AC, 360A @ 240/277V AC |
Main Pole Contact Form | 3NO |
Maximum Operating Temperature | 158°F |
Maximum Voltage Rating | 600V AC |
Mechanical Operating Durability | 500000 |
Minimum Operating Temperature | -40°F |
Mounting Hole Distance - Height | 3.25" |
Mounting Hole Distance - Width | 1.86" |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 208-240V AC |
Number Of Terminals | 8 |
Phase | Three |
Reversing Capability | Non-Reversing |
Standards | CE, CRUUS |
Wire Termination Type | Box Lug |