Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 579.0001.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 22 mm, Pilot Length 19 mm | CE9HTP 32VP48

KELCH 579.0001.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 22 mm, Pilot Length 19 mm

Item: CE9HTP Model: 579.0001.323Cross Ref: 32VP48
Limited Availability
€353.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Coolant FedNon-Coolant Through
For Use WithCutting Tools
Material - MachiningHigh Speed Steel
Overall Length109 mm
Pilot Dia.22 mm
Pilot Length19 mm
Projection50 mm
Shank Dia.22 mm
Shank TypeTaper
MaterialHigh Speed Steel
StandardsDIN 69882-3
Taper SizeHSK80

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelShank Dia.ProjectionPilot Dia.Pilot LengthCoolant FedPrice
KELCH 489.0006.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 50 mm, Pilot Length 46 mm | CE9HTF 32VK94 489.0006.32350 mm80 mm50 mm46 mmNon-Coolant Through€447.99
KELCH 489.0005.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 40 mm, Pilot Length 41 mm | CE9HTG 32VK89 489.0005.32340 mm70 mm40 mm41 mmNon-Coolant Through€410.65
KELCH 579.0004.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 40 mm, Pilot Length 27 mm | CE9HTH 32VP72 579.0004.32340 mm60 mm40 mm27 mmNon-Coolant Through€455.46
KELCH 489.0004.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 32 mm, Pilot Length 38 mm | CE9HTJ 32VK79 489.0004.32332 mm60 mm32 mm38 mmNon-Coolant Through€385.76
KELCH 579.0003.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 32 mm, Pilot Length 24 mm | CE9HTK 32VP65 579.0003.32332 mm60 mm32 mm24 mmNon-Coolant Through€390.73
KELCH 489.0003.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 27 mm, Pilot Length 33 mm | CE9HTL 32VK68 489.0003.32327 mm60 mm27 mm33 mmNon-Coolant Through€363.36
KELCH 579.0002.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 27 mm, Pilot Length 21 mm | CE9HTM 32VP57 579.0002.32327 mm50 mm27 mm21 mmNon-Coolant Through€360.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 579.0001.323 Shell Mill Holder, Taper Size HSK80, Pilot Diameter 22 mm, Pilot Length 19 mm
€353.42 /unit