Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 783Y03 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 208/240VAC | CR2WTZ

DAYTON 783Y03 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 208/240VAC

Item: CR2WTZ Model: 783Y03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil Voltage208/240V AC
Contact MaterialSilver Cadmium Oxide
Depth3.74"
Enclosure Nema RatingNo Enclosure
Fluorescent Lighting Amps RatingNot Applicable
Frame SizeNot Applicable
Frequency50/60 Hz
Full Load Inductive Amps25A
Height2.95"
Horsepower @ Single Phase5 hp
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Horsepower @ Three Phase - 600v Ac20 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v3 hp
Hp @ 3 Phase - 208v5 hp
Hp @ 3 Phase - 240v10 hp , 5 hp
Hp @ 3 Phase - 480v15 hp , 7 1/2 hp
Hp @ 3 Phase - 575v7 1/2 hp
IncludesNot Applicable
Inductive Full Load Amps25A
Input Control TypeNot Applicable
Ip RatingNot Applicable
Led Lighting Current RatingNot Applicable
Mounting Hole Dia.Not Applicable
Mounting Hole Distance3.27"
Mounting Hole Width1 3/4"
Mounting PostionHorizontal, Vertical
Mounting StyleThrough Panel
Nema Enclosure MaterialNot Applicable
No. Of Terminals8
Number Of Normally Closed Main Contacts0
Number Of Normally Open Main Contacts3
Number Of Poles3
Overall Depth3.74"
Overall Height2.95"
Overall Width2.37"
Resistance PropertiesNot Applicable
Resistive Full Load Amps35A
Response Time20 ms
ReversibleNo
Status IndicatorMechanical Flag
Terminal Connection TypeBox Lugs
Tungsten Lighting Current RatingNot Applicable
Width2.37"
Contactor Frame SizeStandard
Full Load Current - Inductive25A
Full Load Current - Resistive35A
Horsepower @ Three Phase - 240v Ac10 hp
Main Pole Contact Form3NO
Mounting Hole Distance - Height3.27"
Nema Enclosure RatingNo Enclosure
PhaseThree
StandardsCE, CRUUS
Wire Termination TypeBox Lug

Shipping Info:

Ship weight (kg) 0.4748
Ship height (cm)7.49
Ship length (cm)9.5
Ship width (cm)6.02
Country of OriginCN

Product Variants

ProductModelHp @ 1 Phase - 240vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vHp @ 3 Phase - 208vInductive Full Load AmpsResistive Full Load AmpsPrice
DAYTON 783Y04 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 120VAC | CR2WTY 783Y043 hp5 hp15 hp3.74"2 hp5 hp25A35A€34.73
DAYTON 783Y02 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 24VAC | CR2WUA 783Y023 hp5 hp15 hp3.74"2 hp5 hp25A35A€38.58
DAYTON 783Y01 Definite Purpose Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120VAC | CR2WUB 783Y013 hp7 1/2 hp15 hp3.74"2 hp7 1/2 hp32A40A€39.31
DAYTON 783XZ9 Definite Purpose Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208/240VAC | CR2WUC 783XZ93 hp7 1/2 hp15 hp3.74"2 hp7 1/2 hp32A40A€39.31
DAYTON 783XZ8 Definite Purpose Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 24VAC | CR2WUD 783XZ83 hp7 1/2 hp15 hp3.74"2 hp7 1/2 hp32A40A€39.31
DAYTON 783XZ7 Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120VAC | CR2WUE 783XZ75 hp10 hp15 hp3.74"3 hp10 hp40A50A€82.16
DAYTON 783XZ6 Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 208/240VAC | CR2WUF 783XZ65 hp10 hp15 hp3.74"3 hp10 hp40A50A€81.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 783Y03 Definite Purpose Magnetic Contactor, 3 Poles, 25 A Full Load Amps-Inductive, 208/240VAC
€39.97 /unit