Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 60YG53 Replacement Motor, Ceiling Fan | CJ3DUR

DAYTON 60YG53 Replacement Motor, Ceiling Fan

Item: CJ3DUR Model: 60YG53
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€677.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
Fan Accessory ColorProduce Green
Fan Accessory FinishPowder Coated
Fan Accessory MaterialSteel
Fits BrandDayton
For Use WithCeiling Exhaust Fan
Length7.015"
MaterialRolled Steel
TypeReplacement
Width8.74"
Compatible Grainger Part Number60KU42, 60KU45
Compatible Manufacturer Part Number60KU42, 60KU45
IncludesElectronically Commutated (EC) motor
Motor Frame MaterialRolled Steel
Oem Replacement BrandDayton
Overall Length7"
PhaseSingle
Product TypeReplacement Motor
StandardsUL (E62788)
Usable @ 208vYes
Voltage115/208-230/277V

Shipping Info:

Ship weight (kg) 2.7675

Product Variants

ProductModelPhaseHpMotor Thermal ProtectionVoltageMotor Mounting TypeShaft Dia.Shaft LengthOverall LengthPrice
DAYTON B370-6E Agricultural Fan Motor, 1/2, 1,140, 115/230V AC, 48, Auto, 1 Motor Service Factor | CH9NTJ B370-6E11/2 hpAutomatic115/230V ACC Face, Footless5/8"2 11/16"9"€264.25
DAYTON 3K663 Agricultural Fan Motor, 1/2, 1725, 115/208-230V AC, 56, Auto, 1.4 Motor Service Factor | CH9NTK 3K66311/2 hpAutomatic115/208-230V ACRigid Base5/8"1 7/8"11 11/16"€454.72
DAYTON A750-8VE Agricultural Fan Motor, 1825 RPM, 115/208-230V AC, Auto, 1 Motor Service Factor | CH9NTL A750-8VE11 hpAutomatic115/208-230V ACC Face, Footless5/8"2 11/16"11 5/8"€720.08
DAYTON A750-8TVE Agricultural Fan Motor, 208-230/460V AC, Auto, 1 Motor Service Factor | CH9NTM A750-8TVE31 hpAutomatic208-230/460V ACC Face, Footless5/8"2 11/16"11 5/8"€730.40
DAYTON 41TH82 Exhaust Fan Motor, 115V AC, Permanent Split Capacitor | CJ2CUF 41TH8211/20 hpAutomatic115V ACStud10 mm2 4/5"-€56.65
DAYTON 3900-2037-000 Fan Motor | CJ2DNH 3900-2037-000--------€83.64
DAYTON 60YG56 Replacement Motor, Ceiling Fan | CJ3DUN 60YG56--------€570.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60YG53 Replacement Motor, Ceiling Fan
€677.91 /unit