DAYTON 5ZKD7 Louver Set Gray 31-11/16 Inch H Steel | AE7MYV

DAYTON 5ZKD7 Louver Set Gray 31-11/16 Inch H Steel

Item: AE7MYV Model: 5ZKD7
In Stock

Get it by Monday, Jun 16

€147.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Louver Kits
ColorGray
FinishPaint
For Use WithUnit Heaters
Height31.688"
IncludesLouvers, Mounting Brackets, Springs
InsulatedNone
MaterialSteel
Overall Depth3 5/8"
Overall Dimensions31 11/16" x 33 1/4" x 3 5/8"
Overall Height31 11/16"
Overall Width33 1/4"
ShapeRectangle
Compatible Grainger Part Number1EBC3, 4NHG6
Compatible Mfr. Model Number1EBC3, 4NHG6
Compatible With Product TypeUnit Heaters
Product TypeVertical Louver Kits

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)80.49
Ship length (cm)9.21
Ship width (cm)84.46
HS code7322900045
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorInsulatedShapePrice
DAYTON 5ZJZ7 Louver Set Gray 18-1/2 Inch H Vertical | AE7MWN 5ZJZ718 1/2"SteelGrayNoneRectangle€61.01
DAYTON 5ZKA7 Louver Set 29-23/32 Inch H Gray Steel | AE7MXY 5ZKA729.719"SteelGrayNoneRectangle€78.33
DAYTON 5ZKA8 Louver Set Gray 29-23/32 Inch H Vertical | AE7MXZ 5ZKA829.719"SteelGrayNoneRectangle€85.84
DAYTON 5ZKA9 Louver Set Gray 29-23/32 Inch H Steel | AE7MYA 5ZKA929.719"SteelGrayNoneRectangle€101.00
DAYTON 5ZKC0 Louver Set 19-3/16 Inch H Gray Steel | AE7MYB 5ZKC019.187"SteelGrayNoneRectangle€69.13
DAYTON 5ZKC1 Louver Set 12-15/16 Inch H Gray Steel | AE7MYC 5ZKC112.938"SteelGrayNoneRectangle€69.13
DAYTON 5ZKC2 Louver Set Gray 12-15/16 Inch H Vertical | AE7MYD 5ZKC212.938"SteelGrayNoneRectangle€70.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5ZKD7 Louver Set Gray 31-11/16 Inch H Steel
€147.27 /unit