HELICOIL 7FPA Spiral Flute Plug Tap, UNF, 2B, 7/16-20 Thread Size | CH3VMU

HELICOIL 7FPA Spiral Flute Plug Tap, UNF, 2B, 7/16-20 Thread Size

Item: CH3VMU Model: 7FPA
In Stock

Get it by Wednesday, Jun 11

€51.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
FinishUncoated
MaterialHigh Speed Steel
Number Of Flutes3
Thread DirectionRight Hand
Thread Size7/16"-20
Thread TypeFine
Type2B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread TypeShank Dia.Thread DirectionNumber Of FlutesTap TypePrice
HELICOIL 02FPA Spiral Flute Plug Tap, UNF, 2B, 2-64 Thread Size | CH3VLZ 02FPA---Fine-Right Hand3--
RFQ
HELICOIL 02FPB Spiral Flute Plug Tap, UNF, 3B, 2-64 Thread Size | CH3VMA 02FPB---Fine-Right Hand3--
RFQ
HELICOIL 03FPA Spiral Flute Plug Tap, UNF, 2B, 3-56 Thread Size | CH3VMB 03FPA---Fine-Right Hand3--
RFQ
HELICOIL 03FPB Spiral Flute Plug Tap, UNF, 3B, 3-56 Thread Size | CH3VMC 03FPB---Fine-Right Hand3--
RFQ
HELICOIL 04FPA Spiral Flute Plug Tap, UNF, 2B, 4-48 Thread Size | CH3VMD 04FPA---Fine-Right Hand3--
RFQ
HELICOIL 04FPB Spiral Flute Plug Tap, UNF, 3B, 4-48 Thread Size | CH3VME 04FPB---Fine-Right Hand3-€92.37
HELICOIL 06FPA Spiral Flute Plug Tap, UNF, 2B, 6-40 Thread Size | CH3VMF 06FPA---Fine-Right Hand3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7FPA Spiral Flute Plug Tap, UNF, 2B, 7/16-20 Thread Size
€51.17 /unit