Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 5ZKA8 Louver Set Gray 29-23/32 Inch H Vertical | AE7MXZ

DAYTON 5ZKA8 Louver Set Gray 29-23/32 Inch H Vertical

Item: AE7MXZ Model: 5ZKA8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Louver Kits
ColorGray
FinishPaint , Painted
Height29.719"
IncludesLouvers, Mounting Brackets, Springs
InsulatedNone
MaterialSteel
Overall Depth7/16"
Overall Height29 11/16"
Overall Width2 1/2"
ShapeRectangle
Compatible Grainger Part Number4LX57, 4LX58, 4LX59, 4LX60, 4LX61, 4LX62
Product TypeVertical Louver Kits

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)75.41
Ship length (cm)1.11
Ship width (cm)6.35
HS code7322900045
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorInsulatedShapePrice
DAYTON 5ZJZ7 Louver Set Gray 18-1/2 Inch H Vertical | AE7MWN 5ZJZ718 1/2"SteelGrayNoneRectangle€61.01
DAYTON 5ZKA7 Louver Set 29-23/32 Inch H Gray Steel | AE7MXY 5ZKA729.719"SteelGrayNoneRectangle€78.33
DAYTON 5ZKA9 Louver Set Gray 29-23/32 Inch H Steel | AE7MYA 5ZKA929.719"SteelGrayNoneRectangle€101.00
DAYTON 5ZKC0 Louver Set 19-3/16 Inch H Gray Steel | AE7MYB 5ZKC019.187"SteelGrayNoneRectangle€69.13
DAYTON 5ZKC1 Louver Set 12-15/16 Inch H Gray Steel | AE7MYC 5ZKC112.938"SteelGrayNoneRectangle€69.13
DAYTON 5ZKC2 Louver Set Gray 12-15/16 Inch H Vertical | AE7MYD 5ZKC212.938"SteelGrayNoneRectangle€70.62
DAYTON 5ZKC3 Louver Set Gray 12-15/16 Inch H Steel | AE7MYE 5ZKC312.938"SteelGrayNoneRectangle€76.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5ZKA8 Louver Set Gray 29-23/32 Inch H Vertical
€90.89 /unit