Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36050.300.0001 Retaining Ring for Bores 300mm Bore Diameter | AH7WJK 38DP45

GRAINGER M36050.300.0001 Retaining Ring For Bore, Internal, 308 mm Fits Groove Dia., 315 mm Free I.D., Plain

Item: AH7WJK Model: M36050.300.0001Cross Ref: 38DP45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Bores
Clearance Dia.266 mm
Clearance Dia. TypeCompressed
FinishPlain
Fits Groove Dia.308 mm
Fits Groove Width5.15 mm
For Housing Dia.300 mm
Free Inside Dia.315 mm
Free Outside Dia.315 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeHousing Ring
System Of MeasurementMetric
Thickness5 mm
TypeInternal
Clearance Diameter266 mm
Clearance Diameter TypeCompressed
Fits Groove Diameter308 mm
For Bore Diameter300 mm
Free Outside Diameter315 mm
Material Grade/classUngraded
Material Quality StandardsDIN 472
Product TypeInternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.4316
Ship height (cm)0.5
Ship length (cm)31.5
Ship width (cm)31.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36050.300.0001 Retaining Ring For Bore, Internal, 308 mm Fits Groove Dia., 315 mm Free I.D., Plain
€64.08 /unit