DAYTON 5PHA8 General Purpose Motor Cap Start/cap Run Tefc 3/4 Hp 1140 Rpm 56h | AE6BKK

DAYTON 5PHA8A General Purpose Motor Cap Start/cap Run Tefc 3/4 Hp 1140 Rpm 56h

Item: AE6BKK Model: 5PHA8ACross Ref: 5PHA8
In Stock

Get it by Monday, Jun 16

€589.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Bearing TypeBall
Duty CycleContinuous
Efficiency73.7%
Frame56H
Frame MaterialSteel
Frequency60 Hz
Full Load Amps10.4/5.2A
Hp3/4 hp
Insulation ClassClass B
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Mounting TypeCradle Base
Nameplate Rpm1140 RPM
No. Of Speeds1
Overall Length14 1/4"
Phase1
Rpm Range1101-1200 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionAutomatic
Voltage115/230V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft12 5/16"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeCradle Base
Motor Service Factor1
Motor Thermal ProtectionAuto
Nominal Efficiency73.7%
StandardsCSA (258501), UL (E37403)

Shipping Info:

Ship weight (kg) 17.883
Ship height (cm)27.43
Ship length (cm)49.53
Ship width (cm)31.5
HS code8501404040
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD 11W369Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31170 RPM1 1/2 hp4.4/2.2A€1,080.68
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PHA8A General Purpose Motor Cap Start/cap Run Tefc 3/4 Hp 1140 Rpm 56h
€589.66 /unit