GROVE GEAR NH8300278.00 | AY8KHQ

GROVE GEAR NH8300278.00 NH-BMQ830-7.5-D-180 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY8KHQ Model: NH8300278.00Cross Ref: NH-BMQ830-7.5-D-180
In Stock

Get it by Tuesday, Jun 17

€1,785.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance3"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm6.049 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp6 879/1000 hp
Max. Input Hp6.879 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp6.421 hp
Output Key Size1/4" x 1 3/4"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1944
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1519 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth3/4"
Tap Size3/8"-16
Thread TypeCoarse
Weight58 lbs.

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8300280.00 | AX8MVZ NH8300280.004.843 hp180TC2026 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62
GROVE GEAR NH8300281.00 | AX8MWA NH8300281.003.947 hp180TC2015 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62
GROVE GEAR NH8300277.00 | AY3YCV NH8300277.009.093 hp180TC1131 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62
GROVE GEAR NH8300245.00 | AY4TPP NH8300245.003.947 hp140TC2015 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62
GROVE GEAR NH8300246.00 | AY4TPQ NH8300246.003 71/200 hp140TC2099 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62
GROVE GEAR NH8300282.00 | AY4WQF NH8300282.003 71/200 hp180TC2099 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62
GROVE GEAR NH8300313.00 | AY6RLX NH8300313.009.093 hp210TC1131 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/4"€1,785.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8300278.00 NH-BMQ830-7.5-D-180 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,785.62 /unit