DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD

DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5

Item: AA3VCD Model: 11W369
In Stock

Get it by Tuesday, Jun 10

€1,090.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
Duty CycleContinuous
Efficiency87.5%
Efficiency GroupPremium
Frame182TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4.4/2.2A
Hp1 1/2 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor DesignThree Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Nameplate Rpm1170 RPM
No. Of Speeds1
Overall Length16 9/16"
Phase3
Rpm Range1101-1200 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Voltage230/460V AC
Ins. ClassClass F
Length Less Shaft13 15/16"
Motor BearingsBall
Motor Frame MaterialSteel
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 38.16
Ship height (cm)33.02
Ship length (cm)48.26
Ship width (cm)35.56
HS code8501514040
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37
DAYTON 1K058 General Purpose Motor Carbon Steel Tefc 1/4 Hp 1725 Rpm 42cz | AA9ZJN 1K058Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/4 hp4.5/2.3A€683.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5
€1,090.28 /unit