DAYTON 55PD65 Pallet Jack, 3300 lbs. Load Capacity, 70 x 22 x 52 Inch Size | CJ2ZJT

DAYTON 55PD65 Pallet Jack, 3300 lbs. Load Capacity, 70 x 22 x 52 Inch Size

Item: CJ2ZJT Model: 55PD65
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,202.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
Fork Length45"
Fork StyleNarrow
Fork Width5 1/2"
OperationElectric
Overall Lxwxh70" x 22" x 52"
Width Across Forks21"
Width Between Forks10"
Battery TypeMaintenance Free
Load Capacity3300 lbs.
Overall Height52"
Overall Length70"
Overall Width22"
Steering Arc150°

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)132.08
Ship length (cm)177.8
Ship width (cm)55.88
Country of OriginCN

Product Variants

ProductModelWidth Across ForksOverall LengthOverall WidthOverall HeightLoad CapacityMin. Lifting HeightMax. Lifting HeightFork LengthPrice
DAYTON 12U123 Pallet Truck With Hand Brake Capacity 5500 Lb | AA4LVA 12U12327"63 1/2"27"48"5500 lbs.2 7/8"7 1/2"-€743.99
RFQ
DAYTON 2TUR3 Pallet Jack Galvanised Fork L 48 In | AC3HXM 2TUR327"62"27"48"5500 lbs.2 7/8"7 1/2"-€839.15
RFQ
DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers | AC3HXN 2TUR420 1/2"62"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€754.45
RFQ
DAYTON 2TUR5 Pallet Truck Fork L 42 Inch Length 56 x W 27 In | AC3HXP 2TUR527"56"27"48"5500 lbs.2 7/8"7 1/2"-€693.21
DAYTON 2TUR6 Pallet Truck Fork L 42 Inch 56 x 20 1/2 In | AC3HXQ 2TUR620 1/2"56"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€459.69
DAYTON 2TUR7 Pallet Truck Fork L 36 Inch Length 50 x W 27 In | AC3HXR 2TUR727"50"27"48"5500 lbs.2 7/8"7 1/2"-€738.15
DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2 | AC3HXT 2TUR820 1/2"50"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€696.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55PD65 Pallet Jack, 3300 lbs. Load Capacity, 70 x 22 x 52 Inch Size
€4,202.07 /unit