DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers | AC3HXN

DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers

Item: AC3HXN Model: 2TUR4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€963.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
Bearing TypeBall
Fork Height Raised7 3/4"
Load Capacity5500 lbs.
Load Center24"
Max. Lifting Height7 1/2"
Min. Lifting Height2 7/8"
Overall Height48"
Overall Length62"
Overall Width20 1/2"
Pivot210°
Roller Dia.2 7/8"
Wheel MaterialNylon
Width Across Forks20 1/2"
AssembledYes
ColorSilver
For Surface TypeConcrete
Fork Length48"
Fork StyleNarrow
Fork TypeFixed
Frame FinishGalvanized
Frame MaterialSteel
Handle MaterialSteel
Handle TypeErgonomic
Load Wheel Bearing TypeBall Bearing
Load Wheel Diameter2 7/8"
Load Wheel/tread MaterialNylon
Maximum Lifting Height7 3/4"
Minimum Lifting Height2 15/16"
OperationManual
Steer Wheel Diameter7"
Width Between Forks7 7/8"

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)121.92
Ship length (cm)157.48
Ship width (cm)52.07
HS code8427900040
Country of OriginCN

Product Details:

    • Grease Fittings (16 Internal)
    • Pallet Jack Style (Narrow)

Product Variants

ProductModelWidth Across ForksOverall LengthOverall WidthOverall HeightLoad CapacityMin. Lifting HeightMax. Lifting HeightFork LengthPrice
DAYTON 12U123 Pallet Truck With Hand Brake Capacity 5500 Lb | AA4LVA 12U12327"63 1/2"27"48"5500 lbs.2 7/8"7 1/2"-€743.99
RFQ
DAYTON 2TUR3 Pallet Jack Galvanised Fork L 48 In | AC3HXM 2TUR327"62"27"48"5500 lbs.2 7/8"7 1/2"-€839.15
RFQ
DAYTON 2TUR5 Pallet Truck Fork L 42 Inch Length 56 x W 27 In | AC3HXP 2TUR527"56"27"48"5500 lbs.2 7/8"7 1/2"-€693.21
DAYTON 2TUR6 Pallet Truck Fork L 42 Inch 56 x 20 1/2 In | AC3HXQ 2TUR620 1/2"56"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€459.69
DAYTON 2TUR7 Pallet Truck Fork L 36 Inch Length 50 x W 27 In | AC3HXR 2TUR727"50"27"48"5500 lbs.2 7/8"7 1/2"-€738.15
DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2 | AC3HXT 2TUR820 1/2"50"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€696.44
DAYTON 2ZE58 | AC4EKR | Pallet Jack 2ZE5820 1/2"61 7/8"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€612.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers
€963.13 /unit