DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2 | AC3HXT

DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2

Item: AC3HXT Model: 2TUR8
In Stock

Get it by Tuesday, Jun 10

€776.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
Bearing TypeBall
Fork Height Raised7 3/4"
Grip TypeCushion Grip
Load Capacity5500 lbs.
Load Center18"
Max. Lifting Height7 1/2"
Min. Lifting Height2 7/8"
Overall Height48"
Overall Length50"
Overall Width20 1/2"
Pivot210°
Roller Dia.2 7/8"
Wheel MaterialPolyurethane
Width Across Forks20 1/2"
AssembledYes
ColorRed
For Surface TypeConcrete
Fork Length36"
Fork StyleNarrow
Fork TypeFixed
Frame FinishPowder Coated
Frame MaterialSteel
Handle MaterialSteel
Handle TypeErgonomic
Load Wheel Bearing TypeBall Bearing
Load Wheel Diameter2 7/8"
Load Wheel/tread MaterialPolyurethane
Maximum Lifting Height7 3/4"
Minimum Lifting Height2 15/16"
OperationManual
Steer Wheel Diameter7"
Width Between Forks7 7/8"

Shipping Info:

Ship weight (kg) 67.05
Ship height (cm)121.92
Ship length (cm)127
Ship width (cm)52.07
HS code8427900040
Country of OriginUS

Product Details:

    • Grease Fittings (16 Internal)
    • Pallet Jack Style (Narrow)

Product Variants

ProductModelWidth Across ForksOverall LengthOverall WidthOverall HeightLoad CapacityMin. Lifting HeightMax. Lifting HeightFork LengthPrice
DAYTON 12U123 Pallet Truck With Hand Brake Capacity 5500 Lb | AA4LVA 12U12327"63 1/2"27"48"5500 lbs.2 7/8"7 1/2"-€743.99
RFQ
DAYTON 2TUR3 Pallet Jack Galvanised Fork L 48 In | AC3HXM 2TUR327"62"27"48"5500 lbs.2 7/8"7 1/2"-€839.15
RFQ
DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers | AC3HXN 2TUR420 1/2"62"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€754.45
RFQ
DAYTON 2TUR5 Pallet Truck Fork L 42 Inch Length 56 x W 27 In | AC3HXP 2TUR527"56"27"48"5500 lbs.2 7/8"7 1/2"-€693.21
DAYTON 2TUR6 Pallet Truck Fork L 42 Inch 56 x 20 1/2 In | AC3HXQ 2TUR620 1/2"56"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€459.69
DAYTON 2TUR7 Pallet Truck Fork L 36 Inch Length 50 x W 27 In | AC3HXR 2TUR727"50"27"48"5500 lbs.2 7/8"7 1/2"-€738.15
DAYTON 2ZE58 | AC4EKR | Pallet Jack 2ZE5820 1/2"61 7/8"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€612.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2
€776.74 /unit