DAYTON 55ET45 Endless Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width | CF2HLG 55ET45

DAYTON 55ET45 Endless Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width

Item: CF2HLG Model: 55ET45
Limited Availability
€16.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity4800 lbs.
Choker Hitch Capacity1900 lbs.
ColorYellow
End TypeEndless
Eye LengthNot Applicable
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesTrilingual Web Sling Safety Bulletin
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Legs1
Number Of Plies1
Overall Width1"
Reinforcement PropertiesNot Applicable
Resistant ToAlkalies
Sling Hardware MaterialSteel
Tag Attachment TypeFully Sewn
Tag FeaturesNot Applicable
Vertical Hitch Capacity2400 lbs.
Wear Resistant CoverNone
Width1"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Primary FeatureGeneral Purpose
Resistance PropertiesCorrosion Resistant
Sling Width1"
StandardsASME B30.9, WSTDA-WS-1
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 0.2205
Country of OriginCN

Product Variants

ProductModelMaterialNumber Of PliesColorEye LengthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTypePrice
DAYTON 55ET37 Web Sling, 2 inch Width, 6 feet, Reverse Eye, Type 6, Nylon, Number of Plies 1 | CE9BUK 55ET37 55ET37Nylon1Black10"3200 lbs.2500 lbs.6400 lbs.-€33.52
DAYTON 55ET57 Flat Eye and Eye Web Sling, Length 4 Feet, Nylon, 2 Plies, 2 Inch Width | CF2DLQ 55ET57 55ET57Nylon2Yellow10"4800 lbs.3800 lbs.9900 lbs.-€39.59
DAYTON 55ET55 Flat Eye and Eye Web Sling, Length 4 Feet, Nylon, 1 Plies, 2 Inch Width | CF2DLR 55ET55 55ET55Nylon1Yellow10"2400 lbs.1900 lbs.4800 lbs.-€17.15
DAYTON 55ET51 Flat Eye and Eye Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width | CF2DLT 55ET51 55ET51Nylon1Yellow8"1200 lbs.950 lbs.2400 lbs.-€16.72
DAYTON 55ET47 Endless Web Sling, Length 3 Feet, Nylon, 2 Plies, 1 Inch Width | CF2HLF 55ET47 55ET47Nylon2YellowNot Applicable4800 lbs.3800 lbs.9900 lbs.-€31.65
DAYTON 35XP17 Web Sling, 4 Ft. Flat Eye And Eye, Nylon, 1 Ply, 1 Inch Width | CH6JPD 35XP17 35XP17Nylon1Yellow8 1/2"1200 lbs.950 lbs.2400 lbs.-€19.28
DAYTON 55ET33 Web Sling, 4 Ft. Length, 2 Plies, 2 Inch Width, Yellow, Nylon | CH6KHC 55ET33 55ET33Nylon2--8800 lbs.7040 lbs.17600 lbs.-€46.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55ET45 Endless Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width
€16.04 /unit