DAYTON 3K995 Farm Duty Motor Capacitor Start Tefc 1/2hp 1725rpm | AC9UFU

DAYTON 3K995 Farm Duty Motor Capacitor Start Tefc 1/2hp 1725rpm

Item: AC9UFU Model: 3K995
In Stock

Get it by Wednesday, Jun 11

€359.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger Drive Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
Conduit Box PositionF1
DutyContinuous
Duty CycleContinuous
Efficiency61.5%
Frame56YZ
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps8/4A
Hp1/2 hp
IncludesShaft Slinger, Conduit Box
Length Less Shaft9 13/16"
Max. Ambient Temp.40°C
Motor ApplicationAuger , Farm Duty
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Mounting TypeFace
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationAuger
Motor Thermal ProtectionManual
Motor TypeCapacitor Start
Mounting TypeFlanged
Number Of Speeds1
Overall Length11 9/16"
Phase1
Service Factor1
Shaft Dia.1/2"
Shaft Length1 3/4"
Shop ByCloseouts
Thermal ProtectionManual
Voltage115/230V AC
Ins. ClassClass B
Motor BearingsBall
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 12.87
Ship height (cm)27.18
Ship length (cm)43.18
Ship width (cm)24.89
HS code8501404040
Country of OriginMX

Product Variants

ProductModelFrameMotor Shaft DesignMotor ApplicationHpService FactorMounting TypeFrame MaterialOverall LengthPrice
DAYTON 3K996 Farm Duty Motor Capacitor Start Tefc 3/4hp 1725rpm | AC9UFV 3K99656YZFlatFarm Duty3/4 hp1FlangedSteel12 9/16"€488.04
DAYTON 4K997 Farm Duty Motor Capacitor Start Tefc 1hp 1725rpm | AD8FWT 4K99756YKeyedFarm Duty-1.15Face/BaseRolled Steel12 15/16"€513.01
DAYTON 5K044 Farm Duty Motor Capacitor Start Tefc 1/2hp 1725rpm | AE4FWB 5K04456YZFlatFarm Duty1/2 hp1Face/BaseSteel11 9/16"€450.22
DAYTON 5K046 Farm Duty Motor Capacitor Start Tefc 3/4hp 1725rpm | AE4FWC 5K04656YZFlatFarm Duty3/4 hp1Face/BaseSteel12 9/16"€524.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3K995 Farm Duty Motor Capacitor Start Tefc 1/2hp 1725rpm
€359.15 /unit