DAYTON 35XP17 Web Sling, 4 Ft. Flat Eye And Eye, Nylon, 1 Ply, 1 Inch Width | CH6JPD 35XP17

DAYTON 35XP17 Web Sling, 4 Ft. Flat Eye And Eye, Nylon, 1 Ply, 1 Inch Width

Item: CH6JPD Model: 35XP17
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity2400 lbs.
Choker Hitch Capacity950 lbs.
ColorYellow
End TypeFlat Eye
Eye Length8 1/2"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length4 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Legs1
Number Of Plies1
Overall Width1"
Resistant ToAlcohol, Ethers, Strong Alkalies
Temp. Range-40°F to +194°F
Vertical Hitch Capacity1200 lbs.
Wear Resistant CoverNone
Width1"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Primary FeatureGeneral Purpose
Sling Width1"
StandardsASME B30.9, OSHA, WSTDA
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesColorEye LengthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTypePrice
DAYTON 55ET37 Web Sling, 2 inch Width, 6 feet, Reverse Eye, Type 6, Nylon, Number of Plies 1 | CE9BUK 55ET37 55ET37Nylon1Black10"3200 lbs.2500 lbs.6400 lbs.-€33.52
DAYTON 55ET57 Flat Eye and Eye Web Sling, Length 4 Feet, Nylon, 2 Plies, 2 Inch Width | CF2DLQ 55ET57 55ET57Nylon2Yellow10"4800 lbs.3800 lbs.9900 lbs.-€39.59
DAYTON 55ET55 Flat Eye and Eye Web Sling, Length 4 Feet, Nylon, 1 Plies, 2 Inch Width | CF2DLR 55ET55 55ET55Nylon1Yellow10"2400 lbs.1900 lbs.4800 lbs.-€17.15
DAYTON 55ET51 Flat Eye and Eye Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width | CF2DLT 55ET51 55ET51Nylon1Yellow8"1200 lbs.950 lbs.2400 lbs.-€16.72
DAYTON 55ET47 Endless Web Sling, Length 3 Feet, Nylon, 2 Plies, 1 Inch Width | CF2HLF 55ET47 55ET47Nylon2YellowNot Applicable4800 lbs.3800 lbs.9900 lbs.-€31.65
DAYTON 55ET45 Endless Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width | CF2HLG 55ET45 55ET45Nylon1YellowNot Applicable2400 lbs.1900 lbs.4800 lbs.-€11.32
DAYTON 55ET33 Web Sling, 4 Ft. Length, 2 Plies, 2 Inch Width, Yellow, Nylon | CH6KHC 55ET33 55ET33Nylon2--8800 lbs.7040 lbs.17600 lbs.-€46.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 35XP17 Web Sling, 4 Ft. Flat Eye And Eye, Nylon, 1 Ply, 1 Inch Width