Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 55ET41 Web Sling, Reverse Eye, 1 Ply, Nylon, 6 ft. Length, 4 Inch Width, Yellow | CJ3UMC

DAYTON 55ET41 Web Sling, Reverse Eye, 1 Ply, Nylon, 6 ft. Length, 4 Inch Width, Yellow

Item: CJ3UMC Model: 55ET41
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
ColorBlack
End TypeReverse Eye
Eye Length12"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesTrilingual Web Sling Safety Bulletin
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Legs1
Number Of Plies1
Overall Width4"
Reinforcement PropertiesNot Applicable
Resistant ToAlkalies
Sling Hardware MaterialSteel
Tag Attachment TypeFully Sewn
Tag FeaturesNot Applicable
Width4"
Capacity IndicatorsNone
Choker Hitch Capacity5000 lbs.
Coating TypeAcrylic
Resistance PropertiesCorrosion Resistant
Sling Width4"
StandardsASME B30.9, WSTDA-WS-1
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 1.17

Product Variants

ProductModelMaterialNumber Of PliesColorEye LengthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTypePrice
DAYTON 55ET37 Web Sling, 2 inch Width, 6 feet, Reverse Eye, Type 6, Nylon, Number of Plies 1 | CE9BUK 55ET37 55ET37Nylon1Black10"3200 lbs.2500 lbs.6400 lbs.-€33.52
DAYTON 55ET57 Flat Eye and Eye Web Sling, Length 4 Feet, Nylon, 2 Plies, 2 Inch Width | CF2DLQ 55ET57 55ET57Nylon2Yellow10"4800 lbs.3800 lbs.9900 lbs.-€39.59
DAYTON 55ET55 Flat Eye and Eye Web Sling, Length 4 Feet, Nylon, 1 Plies, 2 Inch Width | CF2DLR 55ET55 55ET55Nylon1Yellow10"2400 lbs.1900 lbs.4800 lbs.-€17.15
DAYTON 55ET51 Flat Eye and Eye Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width | CF2DLT 55ET51 55ET51Nylon1Yellow8"1200 lbs.950 lbs.2400 lbs.-€16.72
DAYTON 55ET47 Endless Web Sling, Length 3 Feet, Nylon, 2 Plies, 1 Inch Width | CF2HLF 55ET47 55ET47Nylon2YellowNot Applicable4800 lbs.3800 lbs.9900 lbs.-€31.65
DAYTON 55ET45 Endless Web Sling, Length 3 Feet, Nylon, 1 Plies, 1 Inch Width | CF2HLG 55ET45 55ET45Nylon1YellowNot Applicable2400 lbs.1900 lbs.4800 lbs.-€11.32
DAYTON 35XP17 Web Sling, 4 Ft. Flat Eye And Eye, Nylon, 1 Ply, 1 Inch Width | CH6JPD 35XP17 35XP17Nylon1Yellow8 1/2"1200 lbs.950 lbs.2400 lbs.-€19.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55ET41 Web Sling, Reverse Eye, 1 Ply, Nylon, 6 ft. Length, 4 Inch Width, Yellow
€82.91 /unit