Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4C462 Blade Fan 20 In | AD6WGH

DAYTON 4C462 Blade Fan 20 In

Item: AD6WGH Model: 4C462
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Blade Height3"
Blade MaterialAluminum
Blade Width9 5/8"
Bore Dia.5/8"
Cfm @ 0.000-in. Sp3220/2128 CFM
Cfm @ 0.125-in. Sp3022/1794 CFM
Cfm @ 0.250-in. Sp2792/1316 CFM
Number Of Blades3
Pitch17°
Propeller Dia.20"
RemarksView Catalog Page For Better Selection Criteria
Required Hp @ Higher Rpm1/4 hp
Required Hp @ Lower Rpm1/15 hp
RotationCW Facing Discharge
Rpm High1725 RPM
Rpm Low1140 RPM
TypeReplacement
Blade Height (in.)3"
Blade Width (in.)9 5/8"
Bore Dia. (in.)5/8"
For Use WithExhaust Fans And Circulators
Max. Rpm1725 RPM
Pitch (deg.)17°
Propeller Dia. (in.)20"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)48.26
Ship length (cm)49.53
Ship width (cm)24.89
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBore Dia.PitchBlade HeightCfm @ 0.000-in. SpRpm LowCfm @ 0.125-in. SpRpm HighRequired Hp @ Lower RpmPrice
DAYTON 2C365 Blade Fan 20 In | AB9CXY 2C3651/2"17°3"3220/2128 CFM1140 RPM3022/1794 CFM1725 RPM1/15 hp€81.58
DAYTON 2C367 Blade Fan 20 In | AB9CXZ 2C3675/8"20°3 7/16"3766/2489 CFM1140 RPM3587/2183 CFM1725 RPM1/10 hp€92.78
DAYTON 2C368 Blade Fan 20 In | AB9CYA 2C3681/2"20°3 7/16"3766/2489 CFM1140 RPM3587/2183 CFM1725 RPM1/10 hp€88.13
DAYTON 2C369 Blade Fan 20 In | AB9CYB 2C3691/2"24°4 3/32"4414/2917 CFM1140 RPM4225/2611 CFM1725 RPM1/6 hp€111.79
DAYTON 4C230 Blade Fan 20 In | AD6WEY 4C2301/2"23°3 7/8"3697/2588 CFM1050 RPM3479/2246 CFM1500 RPM1/15 hp€86.48
DAYTON 4C349 Blade Fan 20 In | AD6WFG 4C3495/8"24°4 3/32"4414/2917 CFM1140 RPM4225/2611 CFM1725 RPM1/6 hp€91.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4C462 Blade Fan 20 In
€113.50 /unit