BURNDY YGIBS283382N Compression Connector, 2 to 4/0 AWG, 0.25 - 0.338 Inch Thickness | CF4DRD

BURNDY YGIBS283382N Compression Connector, 2 to 4/0 AWG, 0.25 - 0.338 Inch Thickness

Item: CF4DRD Model: YGIBS283382N
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
ApplicationFor Direct Burial Cables
Certification - Csa ApprovedYes
Certification - CulusNo
Certification - EtlNo
Certification - Ul Listed Direct BurialYes
Certification - Ul RecognizedNo
Conductor - Copper Str Size2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Str Size Range2 AWG-4/0 AWG
Conductor TypeCU C Str-Size
Connector TypeTap
Dimension - B Length Fraction3 in
Dimension - B Length Inch3.00 in
Dimension - Height Fraction1-10/77 in
Dimension - Height Inch1.13 in
Dimension - I Beam Thickness Inch0.250" - 0.338"
Dimension - I Beam Thickness Range Inch0.250;0.275;0.300;0.312
Dimension - L Length Overall Mm76 mm
Dimension - Length Overall Inch3.00 in
Eu Rohs IndicatorYes
I Beam StyleStandard Beam (Flange Angled)
Industry Standard(s)UL467
MaterialCopper
PlatedN
Plating TypeUnplated
Standards - Industry Standards MetUL467
Standards - Rohs Compliance StatusCM
Trade NameGROUNDLINK™
TypeTaps
Ul ListedYes

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.87
Ship length (cm)7.62
Ship width (cm)1.02
Country of OriginUS

Product Variants

ProductModelMPNPrice
BURNDY YGIBS285502N Compression Connector, 2 to 4 AWG, 3 Inch Length | CF4DRB YGIBS285502NYGIBS285502N-
RFQ
BURNDY YGIBS284002N Compression Connector, 2 to 4/0 AWG, 0.338 - 0.400 Inch Thickness | CF4DRC YGIBS284002NYGIBS284002N€161.95
BURNDY YGIBW286752N Compression Connector, 2 to 4/0 AWG, 3 Inch Length | CF4DWW YGIBW286752NYGIBW286752N-
RFQ
BURNDY YGIBW286132N Compression Connector, 2 to 4/0 AWG, 3 Inch Length | CF4DWX YGIBW286132NYGIBW286132N-
RFQ
BURNDY YGIBW285502N Compression Connector, 2 to 4/0 AWG, 3 Inch Length | CF4DWY YGIBW285502NYGIBW285502N-
RFQ
BURNDY YGIBW284622N Compression Connector, 2 to 4/0 AWG, 0.4 - 0.462 Inch Thickness | CF4DWZ YGIBW284622NYGIBW284622N-
RFQ
BURNDY YGIBW284002N Compression Connector, 2 to 4/0 AWG, 0.338 - 0.4 Inch Thickness | CF4DXA YGIBW284002NYGIBW284002N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YGIBS283382N Compression Connector, 2 to 4/0 AWG, 0.25 - 0.338 Inch Thickness