Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B25140.019.0200 Wood Screw, 2 Inch Length, Steel, #10 Size | CG7CYL 163P23

FABORY B25140.019.0200 Wood Screw, Steel, 0.385 In Head Dia., 2 In Lg., 2 Drive Size, 10 Screw Size, Flat, Zn Plated, 2000 Pk

Item: CG7CYL Model: B25140.019.0200Cross Ref: 163P23
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypeSquare
FinishZinc Plated
Head Angle82°
Head Dia.0.385"
Head Height0.116"
Head TypeFlat
Length2"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSquare
Fastener Length2"
Head Width0.385"
Maximum Head Angle82 °
Maximum Head Width0.385"
Overall Length2"
TypeWood Screw

Shipping Info:

Ship weight (kg) 9.9207
Country of OriginVaries

Product Variants

ProductModelScrew SizeThread StyleHead HeightThread LengthHead AnglePoint TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR U25140.011.0050 Wood Screw Flat #4 x 1/2" Length Zinc - PK100 | AB2CNQ 1LA28 U25140.011.0050#4Partially Threaded0.067"-82°-FlatSquare100€7.40
APPROVED VENDOR U25140.011.0075 Wood Screw Flat #4 x 3/4" Length Zinc - PK100 | AB2CNR 1LA29 U25140.011.0075#4Partially Threaded0.067"-82°-FlatSquare100€7.50
APPROVED VENDOR U25140.013.0050 Wood Screw Flat #6x1/2l Zinc - Pack Of 100 | AB2CNT 1LA30 U25140.013.0050#6Fully Threaded0.083"1/2"82°-FlatSquare100€11.20
APPROVED VENDOR U25140.013.0075 Wood Screw Flat #6x3/4l Zinc - Pack Of 100 | AB2CNU 1LA31 U25140.013.0075#6Fully Threaded0.083"3/4"82°-FlatSquare100€13.64
APPROVED VENDOR U25140.013.0100 Wood Screw Flat #6x1 L Zinc - Pack Of 100 | AB2CNV 1LA32 U25140.013.0100#6Fully Threaded0.083"1"82°-FlatSquare100€9.62
APPROVED VENDOR U25140.013.0125 Wood Screw Flat #6x1 1/4 L - Pack Of 100 | AB2CNW 1LA33 U25140.013.0125#6Fully Threaded0.083"1 1/4"82°-FlatSquare100€11.85
APPROVED VENDOR U25140.013.0150 Wood Screw Flat #6x1 1/2 L - Pack Of 100 | AB2CNX 1LA34 U25140.013.0150#6Partially Threaded0.103"2 11/64"82°Not ApplicableFlatSquare100€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B25140.019.0200 Wood Screw, Steel, 0.385 In Head Dia., 2 In Lg., 2 Drive Size, 10 Screw Size, Flat, Zn Plated, 2000 Pk