Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33N232 Festoon End Clamp Large Round Cable | AC6GBV

DAYTON 33N232 Festoon End Clamp Large Round Cable

Item: AC6GBV Model: 33N232
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon End Clamp
Cable Size0.97" to 1.4"
Cable TypeRound
TypeC Track
WheelSteel
ColorSilver
Compatible Cable TypeRound
Compatible With Grainger Part Number33N232
Compatible With Manufacturer Part NumberC32RET-40
FinishGalvanized
MaterialAluminum, Galvanized Steel
Maximum Compatible Round Cable Diameter1.4"
Product TypeC-Track

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)6.6
Ship length (cm)7.87
Ship width (cm)8.38
HS code8431491010
Country of OriginCN

Product Variants

ProductModelCable SizeCable TypeTypeWheelPrice
DAYTON 33N231 Festoon End Clamp Flat Cable | AC6GBU 33N2311.38" x 2.13"FlatC TrackSteel€17.81
DAYTON 33N233 Festoon End Clamp Small Round Cable | AC6GBW 33N2330.6" to 0.96"RoundC TrackSteel€28.63
DAYTON 33N270 Festoon End Clamp 1/4 Inch Flat | AC6GCG 33N2700.870" x 2.130"FlatWire RopeMolded Concave Nylon€16.68
DAYTON 33N271 Festoon End Clamp 1/4 Inch Small Round | AC6GCH 33N2710.49" to 0.91"RoundWire RopeMolded Concave Nylon€13.60
DAYTON 33N272 Festoon End Clamp 1/4 Inch Large Round | AC6GCJ 33N2720.91" to 1 1/4"RoundWire RopeMolded Concave Nylon€16.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N232 Festoon End Clamp Large Round Cable
€47.44 /unit