Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33N270 Festoon End Clamp 1/4 Inch Flat | AC6GCG

DAYTON 33N270 Festoon End Clamp 1/4 Inch Flat

Item: AC6GCG Model: 33N270
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon End Clamp
Cable Size0.870" x 2.130"
Cable TypeFlat
TypeWire Rope
WheelMolded Concave Nylon
Compatible Cable TypeFlat
Compatible With Grainger Part Number33N270
Compatible With Manufacturer Part NumberC32EC
FinishGalvanized
MaterialGalvanized Steel, Plastic
Maximum Compatible Flat Cable Width2.13"
Minimum Compatible Flat Cable Width2.13"
Product TypeClamp

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.78
Ship length (cm)9.4
Ship width (cm)7.11
HS code8431491010
Country of OriginCN

Product Variants

ProductModelCable SizeCable TypeTypeWheelPrice
DAYTON 33N231 Festoon End Clamp Flat Cable | AC6GBU 33N2311.38" x 2.13"FlatC TrackSteel€17.81
DAYTON 33N232 Festoon End Clamp Large Round Cable | AC6GBV 33N2320.97" to 1.4"RoundC TrackSteel€46.23
DAYTON 33N233 Festoon End Clamp Small Round Cable | AC6GBW 33N2330.6" to 0.96"RoundC TrackSteel€28.63
DAYTON 33N271 Festoon End Clamp 1/4 Inch Small Round | AC6GCH 33N2710.49" to 0.91"RoundWire RopeMolded Concave Nylon€13.60
DAYTON 33N272 Festoon End Clamp 1/4 Inch Large Round | AC6GCJ 33N2720.91" to 1 1/4"RoundWire RopeMolded Concave Nylon€16.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N270 Festoon End Clamp 1/4 Inch Flat
€23.11 /unit