Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33N271 Festoon End Clamp 1/4 Inch Small Round | AC6GCH

DAYTON 33N271 Festoon End Clamp 1/4 Inch Small Round

Item: AC6GCH Model: 33N271
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon End Clamp
Cable Size0.49" to 0.91"
Cable TypeRound
TypeWire Rope
WheelMolded Concave Nylon
ColorBlack
Compatible Cable TypeRound
Compatible With Grainger Part Number33N271
Compatible With Manufacturer Part NumberRET-30
MaterialPlastic
Maximum Compatible Round Cable Diameter0.91"
Product TypeClamp

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)5.59
HS code8431491010
Country of OriginCN

Product Variants

ProductModelCable SizeCable TypeTypeWheelPrice
DAYTON 33N231 Festoon End Clamp Flat Cable | AC6GBU 33N2311.38" x 2.13"FlatC TrackSteel€17.81
DAYTON 33N232 Festoon End Clamp Large Round Cable | AC6GBV 33N2320.97" to 1.4"RoundC TrackSteel€46.23
DAYTON 33N233 Festoon End Clamp Small Round Cable | AC6GBW 33N2330.6" to 0.96"RoundC TrackSteel€28.63
DAYTON 33N270 Festoon End Clamp 1/4 Inch Flat | AC6GCG 33N2700.870" x 2.130"FlatWire RopeMolded Concave Nylon€16.68
DAYTON 33N272 Festoon End Clamp 1/4 Inch Large Round | AC6GCJ 33N2720.91" to 1 1/4"RoundWire RopeMolded Concave Nylon€16.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N271 Festoon End Clamp 1/4 Inch Small Round
€19.29 /unit