Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 33N214 Festoon System Kit 1/4 Inch Rope L 80 Feet | AC6GBK

DAYTON 33N214 Festoon System Kit 1/4 Inch Rope L 80 Feet

Item: AC6GBK Model: 33N214
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€805.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon System Kit
Cable Size0.91" to 1 1/4"
Cable TypeRound
Max. Travel Distance80 ft.
Min. Cable/hose Length Required98 ft.
Number Of Trolleys13
Overall Length80 ft.
Storage Length (ft.)5.33 ft.
Trolley Capacity13 lbs.
TypeWire Rope
WheelMolded Concave Nylon
Wheel Tread Dia.1 1/2"
Compatible Cable TypeRound
For Outdoor UseYes
Included ComponentsClamps, Hardware, Trolleys, Wire Rope Clips
Maximum Compatible Round Cable Diameter0.91"
Maximum Trolley Capacity13 lbs.
Minimum Cable/hose Required98 ft.
Track TypeWire Rope
Trolley Frame MaterialPlastic
Trolley Wheel MaterialNylon

Shipping Info:

Ship weight (kg) 6.66
Ship height (cm)18.03
Ship length (cm)42.93
Ship width (cm)42.67
HS code8479899899
Country of OriginCN

Product Variants

ProductModelNumber Of TrolleysCable SizeMax. Travel DistanceCable TypeTypeWheel Tread Dia.Overall LengthTrolley CapacityPrice
DAYTON 33N203 Festoon System Kit 1/4 Inch Rope L 20 Feet | AC6GAY 33N20330.88" x 2.38"20 ft.FlatWire Rope1 1/2"20 ft.13 lbs.€343.67
DAYTON 33N204 Festoon System Kit 1/4 Inch Rope L 40 Feet | AC6GAZ 33N20460.88" x 2.38"40 ft.FlatWire Rope1 1/2"40 ft.13 lbs.€291.49
DAYTON 33N205 Festoon System Kit 1/4 Inch Rope L 60 Feet | AC6GBA 33N20590.88" x 2.38"60 ft.FlatWire Rope1 1/2"60 ft.13 lbs.€440.70
DAYTON 33N206 Festoon System Kit 1/4 Inch Rope L 80 Feet | AC6GBB 33N206130.88" x 2.38"80 ft.FlatWire Rope1 1/2"80 ft.13 lbs.€494.46
DAYTON 33N207 Festoon System Kit 1/4 Inch Rope L 20 Feet | AC6GBC 33N20730.49" to 0.91"20 ft.RoundWire Rope1 1/2"20 ft.13 lbs.€418.19
DAYTON 33N208 Festoon System Kit 1/4 Inch Rope L 40 Feet | AC6GBD 33N20860.49" to 0.91"40 ft.RoundWire Rope1 1/2"40 ft.13 lbs.€623.92
DAYTON 33N209 Festoon System Kit 1/4 Inch Rope L 60 Feet | AC6GBE 33N20990.49" to 0.91"60 ft.RoundWire Rope1 1/2"60 ft.13 lbs.€617.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N214 Festoon System Kit 1/4 Inch Rope L 80 Feet
€805.98 /unit