BROWNING 3693827 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA4XQY 1B5V160

BROWNING 3693827 1B5V160 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: BA4XQY Model: 3693827Cross Ref: 1B5V160
In Stock

Get it by Tuesday, Jun 10

€382.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B, 5V Series
Bore Dia.1/2" to 2 7/16"
Bore TypeSplit Taper
Bushing TypeB
Face Width1"
Hub Dia.3 11/16"
Hub Projection63/64"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.16.1"
Min. Pitch Dia.15 3/5"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.16 7/25"
Overall Length2 5/16"
Pitch Dia. (a)15 4/5"
Pitch Dia. (b)16.3"
Pitch Dia. (bv)16.1"
SeriesB5V Series
Suitable For Use With4L/A, 5L/B And 5V Cross Section Belt
System Of MeasurementImperial
TypeArm Type 2
Weight16.6 lbs.

Shipping Info:

Ship weight (kg) 8.0325
Ship height (cm)41.35
Ship length (cm)5.87
Ship width (cm)41.35
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 3693629 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6WQC 1B5V50 36936295 7/25"1/2" to 2 7/16"2 9/64"Solid Type 1Split TaperCast Iron1"€100.19
BROWNING 3693678 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6WQJ 1B5V60 36936786 7/25"1/2" to 2 7/16"2 9/64"Solid Type 1Split TaperCast Iron1"€113.98
BROWNING 3693751 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6WQT 1B5V86 36937518 22/25"1/2" to 2 7/16"2 5/16"Arm Type 2Split TaperCast Iron1"€146.39
BROWNING 3693843 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6WRD 1B5V200 369384320 7/25"1/2" to 2 7/16"2 5/16"Arm Type 2Split TaperCast Iron1"€715.29
BROWNING 3693850 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6WRE 1B5V234 369385023 17/25"1/2" to 2 7/16"2 5/16"Arm Type 2Split TaperCast Iron1"€875.94
BROWNING 3693868 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AK6WRG 1B5V250 369386825 7/25"1/2" to 2 7/16"2 5/16"Arm Type 2Split TaperCast Iron1"€922.34
BROWNING 3695210 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8YVL 1B5V44 36952104 17/25"1/2" to 1 3/4"2 9/64"-Split TaperCast Iron1"€86.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3693827 1B5V160 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€382.89 /unit