DAYTON 31TR66 Fan Motor 2 Hp 1140 220-230/460 | AG2NJK

DAYTON 31TR66 Fan Motor 2 Hp 1140 220-230/460

Item: AG2NJK Model: 31TR66
In Stock

Get it by Tuesday, Jun 17

€887.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.70°C
Bearing TypeBall
Bolt Circle Dia.5 7/8"
Capacitor RequiredNo
Dia.6 1/2"
Diameter6 1/2"
Duty CycleContinuous
Efficiency85.5%
Enclosure TypeOpen Air Over
FeaturesQuick Disconnect Design
Frame56Z
Frequency60 Hz
Full Load Amps7.6-7.4/3.7A
Hp2 hp
Insulation ClassClass F
Inverter RatedYes
Lead Length6"
Length17 1/4"
Motor ApplicationHVAC/R
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting Stud Size#10-32
Mounting TypeBand
No. Of Speeds1
No. Of Studs4
Phase3
Rpm1140 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length6"
Shaft TypeFlat
Stud Pattern4 1/8" x 4 1/8"
Thermal ProtectionAutomatic
Voltage208-230/460V AC
Body Dia.6 1/2"
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 1/4"
Max. Ambient Temp.70°C
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignOpen Air Over
Motor Mounting TypeBand
Motor Service Factor1
Motor Shaft DesignFlat
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Mounting Stud Pattern4 1/8" x 4 1/8"
Nameplate Rpm1140 RPM
Nominal Efficiency85.5%
Overall Length17 1/4"
StandardsCSA 258525, UL E47479
Stud Quantity4
Stud Size#10-32

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)22.86
Ship length (cm)69.85
Ship width (cm)20.96
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageMotor Mounting PositionFramePhaseShaft LengthHpRpm RangeThermal ProtectionPrice
CENTURY FC3076F Condenser Fan Motor 3/4 Hp 1140 Rpm 60hz | AC3XXQ 2XJK5 FC3076F200-230/460V ACVertical Shaft Up48Y34 1/16"3/4 hp-Automatic€461.64
CENTURY FC1066AF Condenser Fan Motor 5/8 Hp 1075 Rpm 60hz | AD2LTP 3RCT1 FC1066AF200-230/460V ACVertical Shaft Up48Y13 5/8"5/8 hp-Automatic€440.37
CENTURY FC1106F Condenser Fan Motor 1 Hp 1075 Rpm 60 Hz | AD2LTT 3RCT4 FC1106F200-230/460V ACVertical Shaft Up48Y14 1/16"1 hp-Automatic€682.97
CENTURY FC1156F Condenser Fan Motor 1-1/2hp 1075rpm 60hz | AD2LTU 3RCT5 FC1156F200-230/460V ACVertical Shaft Up48Y14 1/16"1 1/2 hp-Automatic€833.77
CENTURY FC3106F Condenser Fan Motor 1 Hp 1140 Rpm 60 Hz | AD2LTV 3RCT6 FC3106F200-230/460V ACVertical Shaft Up48Y34 1/16"1 hp-Automatic€846.24
CENTURY FC3156F Condenser Fan Motor 1-1/2hp 1120rpm 60hz | AD2LTW 3RCT7 FC3156F200-230/460V ACVertical Shaft Up48Y34 1/16"1 1/2 hp-Automatic€1,010.11
CENTURY C770V1 Condenser Fan Motor 1 Hp 1075 Rpm 60 Hz | AD8TLL 4MA27 C770V1200-230/460V ACVertical Shaft Up56Y16"1 hp-Automatic€553.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31TR66 Fan Motor 2 Hp 1140 220-230/460
€887.14 /unit