Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CST/BERGER 06-916 Leveling Rod 5 Sections Fiberglass | AF4ZPB 9T954

CST/BERGER 06-916 Leveling Rod 5 Sections Fiberglass

Item: AF4ZPB Model: 06-916Cross Ref: 9T954
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€167.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Rod
ColorWhite
ConstructionFiberglass
Graduations10
Length16 ft.
Number Of Sections5
TypeRectangular
Adjustable HeightTelescoping
Compatible With Grainger Part Number31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79
Compatible With Level TypeOptical And Transit Levels, Rotary Laser Levels
Compatible With Manufacturer Model NumberGOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Graduation Marks (back)1 ft., 1/100"
MaterialFiberglass
Number Of Segments5
Overall Height (maximum)4 ft.
Overall Height (minimum)1.3125 ft.
Overall Width3"

Shipping Info:

Ship weight (kg) 2.808
Ship height (cm)6.35
Ship length (cm)127
Ship width (cm)6.02
HS code9015808080
Country of OriginIN

Product Variants

ProductModelConstructionNumber Of SectionsTypeColorGraduationsPrice
CST/BERGER 06-813 Leveling Rod Aluminium 13 Feet | AA9PZD 1ELP4 06-813Aluminum4Rectangular--€78.77
CST/BERGER 06-816 Leveling Rod Aluminium 16 Feet | AA9PZE 1ELP5 06-816Aluminum5Rectangular--€91.26
CST/BERGER 06-913 Leveling Rod 5 Sections Fiberglass | AF3YAB 8EX19 06-913Fiberglass4RectangularWhite10€120.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CST/BERGER 06-916 Leveling Rod 5 Sections Fiberglass
€167.93 /unit