CENTURY FC1066AF Condenser Fan Motor 5/8 Hp 1075 Rpm 60hz | AD2LTP 3RCT1

CENTURY FC1066AF Condenser Fan Motor 5/8 Hp 1075 Rpm 60hz

Item: AD2LTP Model: FC1066AFCross Ref: 3RCT1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.70°C
Bearing TypeBall
Body Dia.5 5/8"
Capacitor Required2MDY7
Conduit Box LocationExterior
Conduit Box PositionF1
Dia.5 5/8"
Diameter5 5/8"
DutyContinuous
Duty CycleContinuous
Enclosure TypeOpen Air Over
FeaturesBelly Band, Thermally Protected, Vertical Shaft Up
Frame48Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4/2A
Hp5/8 hp
Insulation ClassClass F
Lead Length5"
Length12 15/16"
Length Less Shaft9 5/16"
Motor ApplicationHVAC/R
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Frame MaterialSteel
Motor Mounting PositionVertical Shaft Up
Motor Service Factor1
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting TypeBand
No. Of Speeds1
Output Wattage450 W
Overall Length12 15/16"
Phase1
Power0.45 kW
Removable BaseYes
Rpm1075 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length3 5/8"
Shaft OrientationVertical
Shaft TypeKeyed
Thermal ProtectionAutomatic
Usable @ 200vYes
Usable @ 208vYes
Voltage200-230/460V AC
Ins. ClassClass F
Motor Mounting TypeBand
Motor Shaft DesignKeyed
Output Watts450 W
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight19 lbs.

Shipping Info:

Ship weight (kg) 19
Ship height (cm)38.1
Ship length (cm)26.67
Ship width (cm)22.86
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageMotor Mounting PositionFramePhaseShaft LengthHpRpm RangeThermal ProtectionPrice
CENTURY FC3076F Condenser Fan Motor 3/4 Hp 1140 Rpm 60hz | AC3XXQ 2XJK5 FC3076F200-230/460V ACVertical Shaft Up48Y34 1/16"3/4 hp-Automatic€461.64
CENTURY FC1106F Condenser Fan Motor 1 Hp 1075 Rpm 60 Hz | AD2LTT 3RCT4 FC1106F200-230/460V ACVertical Shaft Up48Y14 1/16"1 hp-Automatic€682.97
CENTURY FC1156F Condenser Fan Motor 1-1/2hp 1075rpm 60hz | AD2LTU 3RCT5 FC1156F200-230/460V ACVertical Shaft Up48Y14 1/16"1 1/2 hp-Automatic€833.77
CENTURY FC3106F Condenser Fan Motor 1 Hp 1140 Rpm 60 Hz | AD2LTV 3RCT6 FC3106F200-230/460V ACVertical Shaft Up48Y34 1/16"1 hp-Automatic€846.24
CENTURY FC3156F Condenser Fan Motor 1-1/2hp 1120rpm 60hz | AD2LTW 3RCT7 FC3156F200-230/460V ACVertical Shaft Up48Y34 1/16"1 1/2 hp-Automatic€1,010.11
CENTURY C770V1 Condenser Fan Motor 1 Hp 1075 Rpm 60 Hz | AD8TLL 4MA27 C770V1200-230/460V ACVertical Shaft Up56Y16"1 hp-Automatic€553.84
CENTURY C660V1 Condenser Fan Motor 3/4 Hp 825 Rpm 60 Hz | AD8TLZ 4MA43 C660V1200-230/460V ACVertical Shaft Up56Y16"3/4 hp-Automatic€816.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY FC1066AF Condenser Fan Motor 5/8 Hp 1075 Rpm 60hz