DAYTON 2VJP5 Cable 3/8 Inch L100ft Working Load Limit 2880lb 7 x 19 Steel | AC3QKV

DAYTON 2VJP5 Cable 3/8 Inch L100ft Working Load Limit 2880lb 7 x 19 Steel

Item: AC3QKV Model: 2VJP5
In Stock

Get it by Tuesday, Jun 10

€345.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
CoatingClear Vinyl
Coating MaterialClear Vinyl
Length100 ft.
MaterialGalvanized Steel
Outside Dia.0.469"
Size3/8"
Strand Type7 x 19
Working Load Limit2880 lbs.
Cable Diameter3/8"
Coating TypeVinyl
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter15/32"
Overall Length100 ft.
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 14.6025
Ship height (cm)11.94
Ship length (cm)40.89
Ship width (cm)41.66
HS code7312103070
Country of OriginCN

Product Details:

    • Coated/Uncoated (Coated)

Product Variants

ProductModelWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypeStrand ClassPrice
DAYTON 1DLA1 Cable 1/16 Inch 500 Feet 96 Lb Capacity | AA9JRE 1DLA196 lbs.-Galvanized Steel0.062"-3"--€109.46
DAYTON 1DLA2 Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JRF 1DLA2340 lbs.-Galvanized Steel1/8"-3"--€159.41
DAYTON 1DLA3 Cable 3/16 Inch 250ft 840lb 7 x 19 Steel | AA9JRG 1DLA3840 lbs.-Galvanized Steel0.188"-3"--€192.58
DAYTON 1DLA4 Cable 1/4 Inch 250 Feet 1400 Lb Capacity | AA9JRH 1DLA41400 lbs.-Galvanized Steel1/4"-6"--€362.74
DAYTON 1DLA5 Cable 5/16 Inch 200 Feet 1960 Lb Capacity | AA9JRJ 1DLA51960 lbs.-Galvanized Steel0.312"-6"--€320.40
DAYTON 1DLA6 Cable 3/8 Inch 150 Feet 2880 Lb. Capacity | AA9JRK 1DLA62880 lbs.-Galvanized Steel3/8"-6"--€276.35
DAYTON 1DLA7 Cable 1/8 Inch 250ft 340lb 7 x 7 Steel | AA9JRL 1DLA7340 lbs.Clear VinylGalvanized Steel1/8"-3"--€143.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2VJP5 Cable 3/8 Inch L100ft Working Load Limit 2880lb 7 x 19 Steel
€345.61 /unit