Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2H614 Ac Gearmotor 12 Rpm Tefc 115/230v | AB9ZUU

DAYTON 2H614 Ac Gearmotor 12 Rpm Tefc 115/230v

Item: AB9ZUU Model: 2H614
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,329.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Agma Gear ClassClass 9
Amps2.1/1.1A
Bearing TypeNeedle Throughout With Thrust Balls On Case, Ball On Motor
Brake TypeAdaptable To 5X400
Capacitor RequiredYes
Enclosure TypeTotally Enclosed Fan Cooled
Frequency50/60 Hz
Full Load Amps2.1/1.1A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio138:1
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
Housing MaterialDie Cast Aluminium
Input Hp167/1000 hp
Inverter RatedYes
Inverter Rating1381
Keyway Depth3/16"
Keyway Width1/8"
Length Less Shaft11.63"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Maximum Torque700 lbs.-in.
Motor Thermal ProtectionNone
Mount Hole Center-to-center Width3.63"
Mount TypeAny Position
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm12 RPM
Nameplate Rpm Range0-15 RPM
No. Of Output Shafts1
Number Of Output Shafts1
Operating Voltage115/230V AC
Output Shaft Dia.3/4"
Output Shaft Length1 7/8"
Overall Height6 1/4"
Overall Width4.78"
Overhung Load900 lbs.
Phase1
RotationReversible
Rpm Range0-15 RPM
SealsSpring Loaded Lip Type On Input And Output Shaft
Shaft Dia.3/4"
Shaft OrientationParallel
Thermal ProtectionNone
TypePermanent Split Capacitor
Full Load Current2.1/1.1A
Includes CapacitorCapacitor Included
Motor TypePermanent Split Capacitor
Nameplate Speed12 RPM
Output Shaft Diameter3/4"
Overhung Load Capacity900 lbs.-ft.
Seal TypeSpring Loaded Lip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 9
Ship height (cm)21.34
Ship length (cm)48.51
Ship width (cm)23.88
HS code8501404020
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationOperating VoltageGear RatioNameplate Rpm RangeNumber Of Output ShaftsOverhung LoadGear Case MaterialPrice
DAYTON 1L509 Ac Gearmotor 12 Rpm Tefc 115/230v | AB2CAK 1L509InlineClockwise/Counter Clockwise115/230V AC138:10-15 RPM2550 lbs.Die Cast Aluminium€1,071.73
DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v | AB2CAL 1L510InlineClockwise/Counter Clockwise115/230V AC261:10-15 RPM2550 lbs.Die Cast Aluminium€1,057.61
DAYTON 1L533 Ac Gearmotor 157 Rpm Tefc 115/230v | AB2CBJ 1L533Right AngleReversible115/230V AC10:1151-200 RPM2200 lbs.Die Cast Aluminium€681.42
DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v | AB2CBK 1L534Right AngleReversible115/230V AC20:176-100 RPM-225 lbs.Die Cast Aluminium€790.53
DAYTON 1L535 Ac Gearmotor 54 Rpm Tefc 115/230v | AB2CBL 1L535Right AngleReversible115/230V AC30:151-75 RPM-225 lbs.Die Cast Aluminium€862.52
DAYTON 1L536 Ac Gearmotor 27 Rpm Tefc 115/230v | AB2CBM 1L536Right AngleReversible115/230V AC60:116-30 RPM-225 lbs.Die Cast Aluminium€864.35
DAYTON 1L538 Ac Gearmotor 41 Rpm Tefc 115/230v | AB2CBP 1L538Right AngleReversible115/230V AC40:131-50 RPM2225 lbs.Die Cast Aluminium€842.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2H614 Ac Gearmotor 12 Rpm Tefc 115/230v
€1,329.51 /unit