Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v | AB2CBK

DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v

Item: AB2CBK Model: 1L534
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,032.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps1.3/0.7A
Bearing TypeNeedle On Case, Ball On Motor
Brake TypeAdaptable To 5X400
Capacitor RequiredIncluded
Enclosure TypeTotally Enclosed Fan Cooled
Frequency50/60 Hz
Gear Case MaterialDie Cast Aluminium
Gear MaterialBronze, Hardened Steel
Gear Ratio20:1
Gear TypeWorm
Gearmotor Shaft TypeDouble
GearsHardened Steel Worm, Bronze
Housing MaterialDie Cast Aluminium
Input Hp1/15 hp
LubricationOil Filled
Max. Ambient Temp.40°C
Maximum Torque33 lbs.-in.
Motor Thermal ProtectionNone
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm80 RPM
Nameplate Rpm Range76-100 RPM
No. Of Output Shafts2
Operating Voltage115/230V AC
Overhung Load225 lbs.
Phase1
RotationReversible
Rpm @ 50 Hz67 RPM
Rpm Range76-100 RPM
SealsLip Type On Input, Output Shaft
Shaft OrientationRight Angle
Thermal ProtectionNone
TypePermanent Split Capacitor

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)16.51
Ship length (cm)20.83
Ship width (cm)37.34
HS code8501402020
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationOperating VoltageGear RatioNameplate Rpm RangeNumber Of Output ShaftsOverhung LoadGear Case MaterialPrice
DAYTON 1L509 Ac Gearmotor 12 Rpm Tefc 115/230v | AB2CAK 1L509InlineClockwise/Counter Clockwise115/230V AC138:10-15 RPM2550 lbs.Die Cast Aluminium€1,071.73
DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v | AB2CAL 1L510InlineClockwise/Counter Clockwise115/230V AC261:10-15 RPM2550 lbs.Die Cast Aluminium€1,057.61
DAYTON 1L533 Ac Gearmotor 157 Rpm Tefc 115/230v | AB2CBJ 1L533Right AngleReversible115/230V AC10:1151-200 RPM2200 lbs.Die Cast Aluminium€681.42
DAYTON 1L535 Ac Gearmotor 54 Rpm Tefc 115/230v | AB2CBL 1L535Right AngleReversible115/230V AC30:151-75 RPM-225 lbs.Die Cast Aluminium€862.52
DAYTON 1L536 Ac Gearmotor 27 Rpm Tefc 115/230v | AB2CBM 1L536Right AngleReversible115/230V AC60:116-30 RPM-225 lbs.Die Cast Aluminium€864.35
DAYTON 1L538 Ac Gearmotor 41 Rpm Tefc 115/230v | AB2CBP 1L538Right AngleReversible115/230V AC40:131-50 RPM2225 lbs.Die Cast Aluminium€842.20
DAYTON 1LPL3 Ac Gearmotor 20 Rpm Tefc 115/230v | AB2EWW 1LPL3ParallelReversible115/230V AC81:116-30 RPM1250 lbs.Die Cast Zinc€683.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v
€1,032.69 /unit