VESTIL 1224-4.5 Laminated Dock Bumper, 4.5 Inch x 20.75 Inch x 12 Inch Size

Item: AG7KZM Model: 1224-4.5
In Stock

Get it by Thursday, Jun 12

€86.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Bumper
Bolt Hole Center To Center Distance 124"
Bolt Hole Center To Center Distance 28"
ColorBlack
Height12"
Length4 1/2"
MaterialFabric Reinforced Rubber
Mounting Hole Dia.0.812"
Number Of Holes4
Pack Size1
Pad Length4 1/2"
Pad Width20"
Rod MaterialSteel
Tie Rod Diameter3/4"
Width26 1/4"

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)12.7
Ship length (cm)68.58
Ship width (cm)30.48
HS code4016940000
Country of OriginCN

Product Variants

ProductModelNumber Of Mounting HolesPad LengthHeightPad WidthBolt Hole Center To Center Distance 1MaterialBolt Hole Center To Center Distance 2Number Of HolesPrice
VESTIL 1014-4.5 Laminated Dock Bumper 14 Inch Width | AF3URD 8DEY3 1014-4.5-4 1/2"10"10"14"Fabric Reinforced Rubber6"4€56.16
VESTIL 1012-4.5 Laminated Dock Bumper 4.5" x 9" x 10" | AG7KYT 1012-4.5-4 1/2"10"8"12"-6"4€48.74
VESTIL 1014-4.5F Laminated Dock Bumper 4.5" x 10" x 12" | AG7KYU 1014-4.5F-4 1/2"10"10"6"Fabric Reinforced Rubber14"1€64.61
VESTIL 1014-6 Laminated Dock Bumper 6" x 11" x 10" | AG7KYV 1014-6-6"10"10 1/4"14"Fabric Reinforced Rubber5 1/2"4€61.48
VESTIL 1018-4.5 Laminated Dock Bumper 4.5" x 15" x 10" | AG7KYW 1018-4.5-4 1/2"10"14"18"Fabric Reinforced Rubber6"4€68.93
VESTIL 1018-6 Laminated Dock Bumper 6" x 15" x 10" | AG7KYX 1018-6-6"10"14 1/4"18"Fabric Reinforced Rubber5 1/2"4€86.93
VESTIL 1024-4.5 Laminated Dock Bumper 4.5" x 21" x 10" | AG7KYY 1024-4.5-4 1/2"10"20"24"Fabric Reinforced Rubber6"4€83.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL 1224-4.5 Laminated Dock Bumper, 4.5 Inch x 20.75 Inch x 12 Inch Size
€86.96 /unit