DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v | AB2CAL

DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v

Item: AB2CAL Model: 1L510
In Stock

Get it by Tuesday, Jun 10

€1,277.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Agma Gear ClassClass 9
Amps1.7/0.88A
ApplicationWashdown
Bearing TypeBall On Motor , Heavy Duty Ball And Needle Roller On Case, Ball On Motor
Brake TypeAdaptable To 5X400
Capacitor RequiredYes
Enclosure TypeTotally Enclosed Fan Cooled
Frequency50/60 Hz
Full Load Amps1.7/0.88A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio261:1
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeDouble
Housing MaterialDie Cast Aluminium
Input Hp1/4 hp
Inverter RatedYes
Inverter Rating2611
Length Less Shaft9 3/4"
LubricationPermanent Heavy Duty Gear Oil
Max. Ambient Temp.40°C
Maximum Torque1100 lbs.-in.
Motor Thermal ProtectionNone
Mount TypeAny Position
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm6.5 RPM
Nameplate Rpm Range0-15 RPM
No. Of Output Shafts2
Number Of Output Shafts2
Operating Voltage115/230V AC
Output Shaft Dia.3/4"
Output Shaft Length2"
Overhung Load550 lbs.
Phase1
RotationClockwise/Counter Clockwise
Rpm @ 50 Hz5.4 RPM
Rpm Range0-15 RPM
SealsLip Type On Input, Output Shaft
ShaftDual Output
Shaft Dia.3/4"
Shaft OrientationInline
Thermal ProtectionNone
TypePermanent Split Capacitor
Full Load Current1.7/0.88A
Motor TypePermanent Split Capacitor
Nameplate Speed6.5 RPM
Output Shaft Diameter3/4"
Overhung Load Capacity550 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsCE, CSA, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 10.71
Ship height (cm)22.86
Ship length (cm)48.51
Ship width (cm)24.38
HS code8501402020
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationOperating VoltageGear RatioNameplate Rpm RangeNumber Of Output ShaftsOverhung LoadGear Case MaterialPrice
DAYTON 1L509 Ac Gearmotor 12 Rpm Tefc 115/230v | AB2CAK 1L509InlineClockwise/Counter Clockwise115/230V AC138:10-15 RPM2550 lbs.Die Cast Aluminium€1,071.73
DAYTON 1L533 Ac Gearmotor 157 Rpm Tefc 115/230v | AB2CBJ 1L533Right AngleReversible115/230V AC10:1151-200 RPM2200 lbs.Die Cast Aluminium€681.42
DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v | AB2CBK 1L534Right AngleReversible115/230V AC20:176-100 RPM-225 lbs.Die Cast Aluminium€790.53
DAYTON 1L535 Ac Gearmotor 54 Rpm Tefc 115/230v | AB2CBL 1L535Right AngleReversible115/230V AC30:151-75 RPM-225 lbs.Die Cast Aluminium€862.52
DAYTON 1L536 Ac Gearmotor 27 Rpm Tefc 115/230v | AB2CBM 1L536Right AngleReversible115/230V AC60:116-30 RPM-225 lbs.Die Cast Aluminium€864.35
DAYTON 1L538 Ac Gearmotor 41 Rpm Tefc 115/230v | AB2CBP 1L538Right AngleReversible115/230V AC40:131-50 RPM2225 lbs.Die Cast Aluminium€842.20
DAYTON 1LPL3 Ac Gearmotor 20 Rpm Tefc 115/230v | AB2EWW 1LPL3ParallelReversible115/230V AC81:116-30 RPM1250 lbs.Die Cast Zinc€683.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v
€1,277.67 /unit