Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1LPY8 Ac Gearmotor 21 Rpm Tenv 115/230v | AB2EZY

DAYTON 1LPY8 Ac Gearmotor 21 Rpm Tenv 115/230v

Item: AB2EZY Model: 1LPY8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€795.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps1.2/0.63A
Bearing TypePorous Bronze Sleeve On Case, Ball On Motor
Brake TypeAdaptable To 5X400
Capacitor RequiredYes
Enclosure TypeTotally Enclosed Non Ventilated
FinishUnpainted
Frequency50/60 Hz
Full Load Amps1.2/0.63A
Gear Case MaterialDie Cast Zinc
Gear MaterialHardened Steel, Input Gear Steel, Output Gear Cast Iron
Gear Ratio70:1
Gear TypeWorm
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationRight Angle
Gearmotor Shaft TypeDouble
GearsInput Gear Steel, Output Gear Cast Iron, Worm Hardened Steel
Housing MaterialDie Cast Zinc
Input Hp83/1000 hp
Inverter RatedYes
Inverter Rating701
Keyway Depth1/2"
Keyway Size#404
Keyway TypeWoodruff
Keyway Width1/8"
LubricationGrease Filled
Max. Ambient Temp.40°C
Maximum Torque170 lbs.-in.
Motor EnclosureTotally Enclosed Nonventilated
Motor Thermal ProtectionNone
Mount Hole Center-to-center Length3.13"
Mount Hole Center-to-center Width3.63"
Mount TypeAny Position
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm21 RPM
Nameplate Rpm Range16-30 RPM
No. Of Output Shafts2
Number Of Brake Discs Required1
Number Of Output Shafts2
Operating Voltage115/230V AC
Output Shaft Dia.1/2"
Output Shaft Height2.63"
Output Shaft Length1 5/8"
Overall Height6.94"
Overall Width6"
Overhung Load100 lbs.
Phase1
Reversible Shaft OutputNo
RotationReversible
Rpm @ 50 Hz17.5 RPM
Rpm Range16-30 RPM
SealsLip Type On Output Shaft
ShaftDual Output
Shaft Dia.1/2"
Shaft OrientationRight Angle
Thermal ProtectionNone
TypePermanent Split Capacitor
Full Load Current1.2/0.63A
Housing Material FinishUnpainted
Includes CapacitorCapacitor Included
Motor TypePermanent Split Capacitor
Nameplate Speed21 RPM
Output Shaft Diameter1/2"
Overhung Load Capacity100 lbs.-ft.
Seal TypeLip Type On Output Shaft
StandardsC-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)22.86
Ship length (cm)48.51
Ship width (cm)25.4
HS code8501402020
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationOperating VoltageGear RatioNameplate Rpm RangeNumber Of Output ShaftsOverhung LoadGear Case MaterialPrice
DAYTON 1L509 Ac Gearmotor 12 Rpm Tefc 115/230v | AB2CAK 1L509InlineClockwise/Counter Clockwise115/230V AC138:10-15 RPM2550 lbs.Die Cast Aluminium€1,071.73
DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v | AB2CAL 1L510InlineClockwise/Counter Clockwise115/230V AC261:10-15 RPM2550 lbs.Die Cast Aluminium€1,057.61
DAYTON 1L533 Ac Gearmotor 157 Rpm Tefc 115/230v | AB2CBJ 1L533Right AngleReversible115/230V AC10:1151-200 RPM2200 lbs.Die Cast Aluminium€681.42
DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v | AB2CBK 1L534Right AngleReversible115/230V AC20:176-100 RPM-225 lbs.Die Cast Aluminium€790.53
DAYTON 1L535 Ac Gearmotor 54 Rpm Tefc 115/230v | AB2CBL 1L535Right AngleReversible115/230V AC30:151-75 RPM-225 lbs.Die Cast Aluminium€862.52
DAYTON 1L536 Ac Gearmotor 27 Rpm Tefc 115/230v | AB2CBM 1L536Right AngleReversible115/230V AC60:116-30 RPM-225 lbs.Die Cast Aluminium€864.35
DAYTON 1L538 Ac Gearmotor 41 Rpm Tefc 115/230v | AB2CBP 1L538Right AngleReversible115/230V AC40:131-50 RPM2225 lbs.Die Cast Aluminium€842.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LPY8 Ac Gearmotor 21 Rpm Tenv 115/230v
€795.02 /unit