Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 472U87 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface | CE9LCC 472U87

CONDOR 472U87 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface

Item: CE9LCC Model: 472U87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Glow In The DarkNo
HeaderNotice
Height10"
Legend StyleText
Operating Temp. Range+20°F to +176°F
Sign MaterialVinyl
Thickness0.004"
Width14"
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Average Outdoor Durability2 yrs.
Chemical ResistantNo
Corrosion ResistantNo
Depth1/250"
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature-40°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132(a)
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity1
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Service Temperature Range-40°F to 176°F
Sign FormatTraditional OSHA
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendDo Not Enter Area Unless Wearing Proper Safety Equipment
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
Sign Subject MatterAdmittance And Exit
Sign TopicAuthorized Personnel and Restricted Access
StandardsOSHA 29 CFR 1910.145, ANSI Z535, OSHA 29 CFR 1910.132(A)
State Specific SignNo
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0252
Ship height (cm)25.4
Ship length (cm)0.01
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelHeightLegend StyleHeaderLanguageThicknessOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 480H53 Safety Sign, 14 Inch Width, 20 Inch Height, Double Sided, Adhesive Surface | CE9LBN 480H53 480H5320"TextNo HeaderEnglish, Spanish0.004"+20°F to +176°FVinylNo€10.56
CONDOR 472Y79 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface | CE9LCD 472Y79 472Y7910"Symbol, TextWarning-0.004"+20°F to +176°FVinylNo€10.74
CONDOR 480N65 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface | CE9LCE 480N65 480N6510"Symbol, TextNotice-0.004"+20°F to +176°FVinylNo€10.74
CONDOR 480N72 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface | CE9LCF 480N72 480N7210"TextNotice-0.004"+20°F to +176°FVinylNo€10.74
CONDOR 480N92 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface | CE9LCG 480N92 480N9210"Symbol, TextNoticeEnglish, Spanish0.004"+20°F to +176°FVinylNo€10.74
CONDOR 480P37 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface | CE9LCH 480P37 480P3710"TextNo Header-0.004"+20°F to +176°FVinylNo€10.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 472U87 Safety Sign, 14 Inch Width, 10 Inch Height, Double Sided, Adhesive Surface
€11.37 /unit