Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED12DA21/850 LED Bulb, A21, Medium Screw, 75W INC/18 to 20W CFL, 12 W Watts, 1, 100 lm, LED, 5000K | CR2TVU

CURRENT LED12DA21/850 LED Bulb, A21, Medium Screw, 75W INC/18 to 20W CFL, 12W, 1, 100 lm, 5000K

Item: CR2TVU Model: LED12DA21/850Cross Ref: 53DP53
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeMedium Screw (E26)
Bulb Beam Angle360°
Bulb DesignationLED/12D/A21/850K
Bulb Diameter2 5/8"
Bulb FinishFrosted
Bulb HousingPolycarbonate
Bulb ShapeA21
Color Rendering Index80
Color SelectableNo
Color Temperature5000 K
DimmableYes
Dimming Method0-10V
Dimming TypeContinuous Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Incandescent Wattage Equivalency75 W
Light AppearanceDaylight 5000 K And Above
Light ColorWhite
Light DistributionOmnidirectional
Light Output1100 lm
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature104°F
Minimum Operating Temperature-4°F
Overall Bulb Shape(A) Classic
Overall Length5 1/3"
Power SourceDirect Wired
Rated Life15000 hrs.
Rough ServiceNo
Shatter-resistantNo
StandardsUL 1993, UL DAMP RATED
Three-wayNo
Voltage120V AC
Wattage12 W

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeColor Temp.WattageDimmable / Non-dimmableVoltageBulb ShapeBulb Housing MaterialLight OutputPkg. Qty.Price
CURRENT LED15DA19/827-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, 4 PK | CR2TRW LED15DA19/827-4PKMedium Screw2700 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/830-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, 4 PK | CR2TRX LED15DA19/830-4PKMedium Screw3000 K15 WYes120V ACA19Polycarbonate1600 lm4€65.79
CURRENT LED15DA19/850-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRY LED15DA19/850-4PKMedium Screw5000 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/840-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRZ LED15DA19/840-4PKMedium Screw4000 K15 WYes120V ACA19--4€65.79
CURRENT LED6DA19/830/E-4PK Lamp, A19, Medium Screw, 40 W, 6 W Watts, 480 lm, LED, 4 PK | CR2TTA LED6DA19/830/E-4PKMedium Screw3000 K6 WYes120V ACA19--4€28.02
CURRENT LED10DA19/840/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, 4 PK | CR2TTB LED10DA19/840/E-4PKMedium Screw4000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01
CURRENT LED10DA19/850/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, Medium Screw, 4 PK | CR2TTC LED10DA19/850/E-4PKMedium Screw5000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED12DA21/850 LED Bulb, A21, Medium Screw, 75W INC/18 to 20W CFL, 12W, 1, 100 lm, 5000K