Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED15DA19/850-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRY

CURRENT LED15DA19/850-4PK Lamp, Medium Screw, 100 W INC, 15W, 1600 lm, LED, A19

Item: CR2TRY Model: LED15DA19/850-4PKCross Ref: 796FV3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Bulb Base TypeMedium Screw
Bulb DesignationA19
Bulb Dia.2 3/8"
Bulb Minimum Starting Temperature-20°C
Bulb Operating Temp. Range-20°C to +40°C
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeA19
Color Temp.5000 K
Compliance TypeN/A - Not Compliant With CEC Standards
Dimmable / Non-dimmableYes
Energy Star CompliantYes
FeaturesLow Energy And Longer Life Replacement
For Enclosed FixturesNo
For Use WithDamp Environments
Interior / ExteriorOutdoor Only
Light DistributionOmnidirectional
Lighting CertificationEnergy Star
Lighting TechnologyLED
Lumens1600 lm
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapeA
Overall Length4 5/8"
Voltage120V AC
Wattage15 W
Wattage Equivalency100 W INC
Bulb Diameter2 3/8"
Bulb FinishFrosted
Bulb HousingPolycarbonate
Color Rendering Index80
Color SelectableNo
Color Temperature5000 K
DimmableYes
Environmental UsageIndoor/Outdoor
Incandescent Wattage Equivalency100 W
Light AppearanceDaylight 5000 K And Above
Light ColorWhite
Light Output1600 lm
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature104°F
Minimum Operating Temperature-4°F
Power SourcePlug and Play
Rated Life15000 hrs.
Rough ServiceNo
SeriesA-Line Series
Shatter-resistantNo
StandardsCULUS
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeColor Temp.WattageDimmable / Non-dimmableVoltageBulb ShapeBulb Housing MaterialLight OutputPkg. Qty.Price
CURRENT LED15DA19/827-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, 4 PK | CR2TRW LED15DA19/827-4PKMedium Screw2700 K15 WYes120V ACA19--4€65.79
CURRENT LED15DA19/830-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, 4 PK | CR2TRX LED15DA19/830-4PKMedium Screw3000 K15 WYes120V ACA19Polycarbonate1600 lm4€65.79
CURRENT LED15DA19/840-4PK Lamp, A19, Medium Screw, 100 W INC, 15 W Watts, 1600 lm, LED, Medium Screw, A19 | CR2TRZ LED15DA19/840-4PKMedium Screw4000 K15 WYes120V ACA19--4€65.79
CURRENT LED6DA19/830/E-4PK Lamp, A19, Medium Screw, 40 W, 6 W Watts, 480 lm, LED, 4 PK | CR2TTA LED6DA19/830/E-4PKMedium Screw3000 K6 WYes120V ACA19--4€28.02
CURRENT LED10DA19/840/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, 4 PK | CR2TTB LED10DA19/840/E-4PKMedium Screw4000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01
CURRENT LED10DA19/850/E-4PK Lamp, A19, Medium Screw, 60 W, 10 W Watts, 800 lm, LED, Medium Screw, 4 PK | CR2TTC LED10DA19/850/E-4PKMedium Screw5000 K10 WYes120V ACA19Polycarbonate800 lm4€29.01
CURRENT LED12DA19/830/E-4PK Lamp, A19, Medium Screw, 75 W, 12 W Watts, 1100 lm, LED, Medium Screw, 4 PK | CR2TTD LED12DA19/830/E-4PKMedium Screw3000 K12 WYes120V ACA19--4€44.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED15DA19/850-4PK Lamp, Medium Screw, 100 W INC, 15W, 1600 lm, LED, A19
€88.53 /unit