Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1131608 Straight Flute Tap 3/8 Inch 24 Pitch Unf | AG4EUM 33YM56

OSG 1131608 Straight Flute Tap 3/8 Inch 24 Pitch Unf

Item: AG4EUM Model: 1131608Cross Ref: 33YM56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishTiCN Coated
List Number101
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2.938"
Pitch Diameter LimitsH4
Pitch Type24
Shank Dia.0.381"
Tap TypeStraight Flute
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeFine
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread Limit / Class Of FitH4
Thread Size3/8"-24

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1135408 Straight Flute Tap Taper 7/8 Inch x 9 Ticn | AG4EJP 33YN25 11354082 7/32"44.688"0.697"CoarseH4Taper-€129.13
OSG 1135508 Straight Flute Tap Plug 7/8 Inch x 9 Ticn | AG4EJR 33YN27 11355082 7/32"44.688"0.697"CoarseH4Plug-€129.27
OSG 1135608 Straight Flute Tap Bottom 7/8 Inch x 9 Ticn | AG4EJU 33YN29 11356082 7/32"44.688"0.697"CoarseH4Bottoming-€129.03
OSG 1125908 Straight Flute Tap Plug 5/8 Inch x 18 Ticn | AG4EJV 33YP11 11259081 13/16"43.812"12/25"Fine0.005Plug-€81.33
OSG 1590108 Straight Flute Tap Plug 1/4 Inch x 20 Ticn | AG4EJX 33YP13 15901081"42 1/2"0.255"Coarse0.005Oversize Plug-€23.03
OSG 1590308 Straight Flute Tap Plug 1/4 Inch x 28 Ticn | AG4EJZ 33YP15 15903081"42 1/2"0.255"Fine0.005Oversize Plug-€21.12
OSG 1010708 Straight Flute Tap Plug #1x72 Ticn | AG4EKA 33YP96 10107083/8"21.688"0.141"FineH2Plug#1€23.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1131608 Straight Flute Tap 3/8 Inch 24 Pitch Unf
€27.80 /unit