Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN US-600A Water Filter System, 5 micron, 1 gpm, 1000 gal, 12 Inch Heightt | CR2TRE

CULLIGAN US-600A Water Filter System, 5 micron, 1 gpm, 1000 gal, 12 Inch Height

Item: CR2TRE Model: US-600ACross Ref: 29AH61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ApplicationUnder Sink
ColorWhite
Connection Size3/8"
Connection TypeNPT
Filter MediaCarbon
Flow Rate1 GPM
For Use WithKitchen Faucet
Head MaterialPolypropylene
Height12"
Housing MaterialPolypropylene
Includes(2) Quick Connect Elbows, Cartridge, Filter Head Built-In Bracket, Filter Sump, Housing Wrench, Plastic Tubing, Quick Connect Fittings
Includes GaugeNo
Includes ValveYes
Max. Pressure125 psi
Max. Temp.100°F
Membrane TypeGranular Carbon
Min. Pressure30 psi
Min. Temp.40°F
Number Of Cartridges Required1
Overall Height12"
Overall Width4"
ReducesChlorine Taste And Odor
Removes Particle Size Down To5 µm
Service Life1000 gal.
Sub-brandGrainger Approved Vendor
Width4"
With Gauge/without GaugeWithout Gauge
With Valve/without ValveWith Valve
Maximum Pressure125 psi
StandardsNSF 42

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFlow RateConnection SizeMax. PressureColorHousing MaterialMin. PressureService LifeRemoves Particle Size Down ToPrice
CULLIGAN US-2 Water Filtration System, 0.5 micron, 0.5 gpm, 500 gal, 12 7/8 Inch Heightt | CR2TPV US-20.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€188.00
CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Heightt | CR2TPW US-3UF0.8 GPM3/8"100 psiWhitePolypropylene30 psi350 gal.0.5 µm€384.21
CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Heightt | CR2TPX US-DC-12 GPM3/8"125 psiWhitePolypropylene20 psi2000 gal.0.5 µm€91.18
CULLIGAN HF-360A Water Filtration System, 5 micron, 1.5 gpm, 8000 gal, 13 Inch Heightt | CR2TPY HF-360A---------
RFQ
CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Heightt | CR2TPZ WH-S200-C4 GPM3/4"125 psiClearStyrene Acrylonitrile30 psi8000 gal.5 µm€86.26
CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Heightt | CR2TRB US-EZ-30.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€108.82
CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Heightt | CR2TRC US-DC31.5 GPM3/8"125 psiWhitePolypropylene20 psi4750 gal.0.5 µm€150.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN US-600A Water Filter System, 5 micron, 1 gpm, 1000 gal, 12 Inch Height
€59.39 /unit