Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Heightt | CR2TPW

CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Height

Item: CR2TPW Model: US-3UFCross Ref: 53CF17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€323.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiltration System
ApplicationWhole House
ColorWhite
Connection Size3/8"
Connection TypeNPT
Depth4 1/2"
Dia.12"
Flow Rate0.8 GPM
For Use With Grainger Item Number53CF18
For Use With Mfr. Model NumberUS-3UF-R
Head MaterialABS
Height14 5/8"
Housing MaterialPolypropylene
Includes3/8 In Blue Plastic Tubing And 3/8 In White Plastic Tubing, Battery Cover, Black Washer, Faucet, Faucet Base, Faucet Base Gasket, Faucet Quick Connect, Faucet Stem Nut, Inlet Cover, Inlet Outlet Plugs, Leak Sensor With Alarm And Built-In Filter Life Indicator, Metal Lock Washer, Mounting Screws, System With Built In Bracket, Water Supply Adapter
Max. Pressure100 psi
Max. Temp.100°F
Min. Pressure30 psi
Min. Temp.40°F
ReducesAtrazine, Bacteria And Virus, Chlorine Taste And Odor, Cyst, Lead, Lindane, Nominal Particulate Class I
Removes Particle Size Down To0.5 µm
Service Life350 gal.
Sub-brandCulligan
TypeFilter
Width10 3/8"
Compatible Mfr. Model NumberUS-3UF-R
Compatible With Grainger Part Number53CF18
Maximum Pressure100 psi
Maximum Temperature100°F
Minimum Pressure30 psi
Minimum Temperature40°F
StandardsNSF 42, NSF 53

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)37.15
Ship length (cm)11.43
Ship width (cm)26.35
Country of OriginCN

Product Variants

ProductModelFlow RateConnection SizeMax. PressureColorHousing MaterialMin. PressureService LifeRemoves Particle Size Down ToPrice
CULLIGAN US-2 Water Filtration System, 0.5 micron, 0.5 gpm, 500 gal, 12 7/8 Inch Heightt | CR2TPV US-20.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€188.00
CULLIGAN US-DC-1 Water Filtration System, 0.5 micron, 2 gpm, 2000 gal, 13 3/4 Inch Heightt | CR2TPX US-DC-12 GPM3/8"125 psiWhitePolypropylene20 psi2000 gal.0.5 µm€91.18
CULLIGAN HF-360A Water Filtration System, 5 micron, 1.5 gpm, 8000 gal, 13 Inch Heightt | CR2TPY HF-360A---------
RFQ
CULLIGAN WH-S200-C Water Filtration System, 5 micron, 4 gpm, 8000 gal, 15 1/2 Inch Heightt | CR2TPZ WH-S200-C4 GPM3/4"125 psiClearStyrene Acrylonitrile30 psi8000 gal.5 µm€86.26
CULLIGAN US-EZ-3 Water Filter System, 0.5 micron, 0.5 gpm, 500 gal, 12 3/8 Inch Heightt | CR2TRB US-EZ-30.5 GPM1/4"100 psiWhitePolypropylene30 psi500 gal.0.5 µm€108.82
CULLIGAN US-DC3 Water Filter System, 0.5 micron, 1.5 gpm, 4, 750 gal, 15 1/2 Inch Heightt | CR2TRC US-DC31.5 GPM3/8"125 psiWhitePolypropylene20 psi4750 gal.0.5 µm€150.26
CULLIGAN US-EZ-1 Water Filter System, 5 micron, 0.5 gpm, 3000 gal, 12 3/4 Inch Heightt | CR2TRD US-EZ-10.5 GPM1/4"100 psiWhitePolypropylene30 psi3000 gal.5 µm€81.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN US-3UF Water Filtration System, 0.5 micron, 0.8 gpm, 350 gal, 14 5/8 Inch Height
€323.90 /unit