CROSBY 1045050 Eye Bolt, 1,200 Lb Working Load, Steel, 1-1/2-18 Thread Size | CG6MDF 48FR78

CROSBY 1045050 Eye Bolt, 1 1/2 In - 18 Thread Size, Machinery, 1200 lbs. Working Load Limit, Steel

Item: CG6MDF Model: 1045050Cross Ref: 48FR78
In Stock

Get it by Thursday, Jun 12

€10.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Eye ClosureClosed
Eye Inside Dia.5/8"
Eye Outside Dia.1 1/18"
FinishHot Dipped Galvanized
Length3 1/2"
MaterialSteel
Shank Dia.1 1/2"
Shank Length2 1/4"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length3/4"
Thread Size1 1/2"-18
Thread StylePartially Threaded
Thread TypeExtra Fine
Trade Size0.28
TypeMachinery Eye Bolt
Working Load Limit1200 lbs.
ApplicationLifting
Eye Inside Diameter5/8"
Eye Outside Diameter1 1/16"
Eyebolt ConstructionForged
Includes NutNut Not Included
Made In North AmericaMade in North America
Material Grade/classGrade 8
Material Quality StandardsASTM A307A
Max Working Load1200 lbs.
Overall Length3 1/2"
Screw Size1"
Shank Diameter5/16"

Shipping Info:

Ship weight (kg) 0.0562
Country of OriginCA

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Price
KEN FORGING N2022-6 Eyebolt With Shoulder Hot Dipped Galvanised 5/16-18 6 Inch Length | AC9ZWF 3LVX8 N2022-65/16"-186"5/8"3"1 1/4"800 lbs.Coarse5/16"€14.59
KEN FORGING N2023-6 Eyebolt With Shoulder Hot Dipped Galvanised 3/8-16 6 Inch Length | AC9ZWG 3LVX9 N2023-63/8"-166"3/4"3"1 1/2"1200 lbs.Coarse3/8"€14.28
KEN FORGING N2025-4 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 4 Inch Length | AC9ZWH 3LVY1 N2025-41/2"-134"1"3"2"2200 lbs.Coarse1/2"€17.01
KEN FORGING N2025-12 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 12 Inch Length | AC9ZWJ 3LVY2 N2025-121/2"-1312"1"4"2"2200 lbs.Coarse1/2"€31.56
KEN FORGING N2027-4 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 4 Inch Length | AC9ZWK 3LVY3 N2027-45/8"-114"1 3/8"3"2 1/2"3500 lbs.Coarse5/8"€20.50
KEN FORGING N2027-8 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 8 Inch Length | AC9ZWL 3LVY4 N2027-85/8"-118"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€31.02
KEN FORGING N2027-10 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 10 Inch Length | AC9ZWM 3LVY5 N2027-105/8"-1110"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€35.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1045050 Eye Bolt, 1 1/2 In - 18 Thread Size, Machinery, 1200 lbs. Working Load Limit, Steel
€10.36 /unit