Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2040ASK1CL Connecting Roller Link K-1 Attachment | AB4KTJ 1YLE4

TSUBAKI C2040ASK1CL Connecting Roller Link K-1 Attachment

Item: AB4KTJ Model: C2040ASK1CLCross Ref: 1YLE4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain SizeC2040AS
Connecting End To Center Line0.38"
Inside Pin Dia.0.156"
Length1"
LubricationSAE 10 To SAE 50
MaterialStainless Steel
Max. Allowable Load150 lbs.
Outside Pin Dia.0.156"
Overall Width0.717"
Pin Length0.705"
Pin Link Plate Thickness0.06"
Pin TypeRiveted
Pitch1"
Rivet End To Center Line0.325"
Roller Dia.0.312"
Roller Link Plate Height0.472"
Temp. Range-40°F to +750°F
Width Between Roller Link Plates0.312"
Attachment LocationTwo Sides
Attachment NumberK-1
Attachment TypeTab
Centerline To Attachment End0.76"
Centerline To Hole Center1/2"
Chain ConstructionRiveted Pin
Chain NumberC2040
Chain Overall Width0.717"
Display Qty1
FinishPlain
For Chain Style (combined)Plain Stainless Steel No
Heavy SeriesNo
Inside Width19/64"
Link TypeAttachment
Material GradeGrade 600
Maximum Operating Temperature750°F
Minimum Operating Temperature-40°F
Number Of Tab Holes1
Pin ContructionRiveted Pin
Pitch TypeDouble Pitch
Plate Height0.472"
Plate Thickness0.06"
Roller Diameter19/64"
StandardsANSI
Tab Hole Diameter0.142"
Tab OrientationHorizontal Outward
Tab Width0.752"
Working Load Limit595 lbs.

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)1.82
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HSA1CL Connecting Roller Link Double Pitch | AB3MUB 1UFR7 C2060HSA1CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€12.94
TSUBAKI C2060HSA2CL Connecting Roller Link Double Pitch | AB3MUD 1UFR9 C2060HSA2CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€14.11
TSUBAKI C2060HSK1CL Connecting Roller Link Double Pitch | AB3MUF 1UFT2 C2060HSK1CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€18.45
TSUBAKI C2060HSK2CL Connecting Roller Link Double Pitch | AB3MUH 1UFT4 C2060HSK2CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€18.45
TSUBAKI C2060HASSA1CL Connecting Roller Link Double Pitch | AB3MUK 1UFT6 C2060HASSA1CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€55.41
TSUBAKI C2060HASA2CL Connecting Roller Link Double Pitch | AB3MUM 1UFT8 C2060HASA2CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€55.41
TSUBAKI C2060HASD1CL Connecting Roller Link Double Pitch | AB4JHC 1YFW6 C2060HASD1CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€51.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2040ASK1CL Connecting Roller Link K-1 Attachment
€41.31 /unit