Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING N2027-10 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 10 Inch Length | AC9ZWM 3LVY5

KEN FORGING N2027-10 Eye Bolt, 5/8 In - 11 Thread Size, Machinery, 3500 lbs. Work Load Limit, Steel, 10 In Shank Lg.

Item: AC9ZWM Model: N2027-10Cross Ref: 3LVY5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.1 3/8"
Eye Outside Dia.2 1/2"
FinishGalvanized
Length13"
MaterialSteel
Shank Dia.5/8"
Shank Length10"
Shoulder Dia.1 1/32"
Shoulder Length9/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit3500 lbs.

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.79
Ship length (cm)33.02
Ship width (cm)6.35
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Price
KEN FORGING N2022-6 Eyebolt With Shoulder Hot Dipped Galvanised 5/16-18 6 Inch Length | AC9ZWF 3LVX8 N2022-65/16"-186"5/8"3"1 1/4"800 lbs.Coarse5/16"€14.59
KEN FORGING N2023-6 Eyebolt With Shoulder Hot Dipped Galvanised 3/8-16 6 Inch Length | AC9ZWG 3LVX9 N2023-63/8"-166"3/4"3"1 1/2"1200 lbs.Coarse3/8"€14.28
KEN FORGING N2025-4 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 4 Inch Length | AC9ZWH 3LVY1 N2025-41/2"-134"1"3"2"2200 lbs.Coarse1/2"€17.01
KEN FORGING N2025-12 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 12 Inch Length | AC9ZWJ 3LVY2 N2025-121/2"-1312"1"4"2"2200 lbs.Coarse1/2"€31.56
KEN FORGING N2027-4 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 4 Inch Length | AC9ZWK 3LVY3 N2027-45/8"-114"1 3/8"3"2 1/2"3500 lbs.Coarse5/8"€20.50
KEN FORGING N2027-8 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 8 Inch Length | AC9ZWL 3LVY4 N2027-85/8"-118"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€31.02
KEN FORGING N2027-12 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 12 Inch Length | AC9ZWN 3LVY6 N2027-125/8"-1112"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€36.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2027-10 Eye Bolt, 5/8 In - 11 Thread Size, Machinery, 3500 lbs. Work Load Limit, Steel, 10 In Shank Lg.
€44.64 /unit