COXREELS EZ-TSH-475-HV Spring Return Hose Reel, 75 ft. Length, 1/2 Inch I.D., 1/2 Inch MNPT, Brass, Blue | CJ3MQL

COXREELS EZ-TSH-475-HV Spring Return Hose Reel, 75 ft. Length, 1/2 Inch I.D., 1/2 Inch MNPT, Brass, Blue

Item: CJ3MQL Model: EZ-TSH-475-HVCross Ref: 60GW36
In Stock

Get it by Monday, Jun 16

€901.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Motion TypeStationary
Bearing ConstructionPermanently Lubricated
Corrosion-resistantYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
Features1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose With Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges And Ribbed Discs Provide Strength And Safety, Solid One Piece, Truck Series Tripple Axle Support
Fitting GenderMale x Male
Fitting Size1/2" x 1/2"
Fitting TypeNPT x NPT
For Dual HoseNo
Hose Capacity75 ft. (1/2" I.D.)
Hose ColorYellow
Hose Cover MaterialHybrid Rubber, PVC
Hose End Configuration1/2" MNPT
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/2"
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeNPT
Hose Inside Dia.1/2"
Hose Length75 ft.
Hose Outside Dia.3/4"
Hose Reel Primary ApplicationAir, Water
Hose Reel TypeVechicle
Hose Tube MaterialHybrid Rubber, PVC
IncludesHose Guard, Hose Stop
Includes HoseYes
Includes Hose StopYes
Includes Leader HoseNo
Latch TypeLocking
Maximum Operating Pressure300 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-40°F
Mount Base Height9"
Mount Base Width8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height8"
Mounting Hole Center To Center Width7"
Number Of Guide Arms2
Number Of Mount Holes4
Overall Dimensions24" L x 9 3/8" W x 25 1/2" H
Overall Height25 1/2"
Overall Length24"
Overall Width9 3/8"
Pedestal TypeDual Pedestal
Reel ColorBlue
Reel Diameter24"
Reel FinishPowder Coated
Reel MaterialSteel
Speed Limited RetractionYes
Spiral Hose GuardNo
StandardsCE
Swivel Inlet GenderFemale
Swivel Inlet Thread Size1/2"
Swivel Inlet TypeNPT
Swivel MaterialBrass
Swivel Outlet GenderFemale
Swivel Outlet Size1/2"
Swivel Outlet TypeFixed
Twin Hose CompatibleNo
Weight82 lbs.

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)23.81
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Overall WidthHose IncludedPrice
COXREELS P-LP-325-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KMR P-LP-325-HV14 22/25"13 1/2"3" x 5"3/8"5" x 6"5/8"6 1/2"-€297.53
COXREELS P-LP-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KMT P-LP-350-HV18.63"17.33"4" x 5"3/8"6" x 6"5/8"6 3/4"-€423.19
COXREELS P-LP-425-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 Feet Length | CF3KMU P-LP-425-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€365.90
COXREELS P-LP-450-HV Safety Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KMV P-LP-450-HV18.63"17.33"4" x 5"1/2"6" x 6"0.812"7"-€486.95
COXREELS SH-N-3100-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KQU SH-N-3100-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€777.08
COXREELS SH-N-350-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KQV SH-N-350-HV21 1/4"19 1/2"4" x 5"3/8"6" x 6"5/8"8 1/4"-€506.35
COXREELS SH-N-375-HV Safety Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KQW SH-N-375-HV25 1/2"24"4" x 5"3/8"6" x 6"5/8"8 1/4"-€642.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-TSH-475-HV Spring Return Hose Reel, 75 ft. Length, 1/2 Inch I.D., 1/2 Inch MNPT, Brass, Blue
€901.82 /unit